Shop All Wire Terminals
3M
12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK250
Mfr # MH10-14RK
Zoro # G4147136
product price: $145.99
/pk 250, $0.58/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Heat Shrink
- Stud Size 1/4 in
- Insulation Color Yellow
- Seam Brazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MH10-14RK
- Zoro # G4147136
- UPC # 00054007063599
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 1.2 in |
Tongue Width - Wire Connector | 0.59 in |
Maximum Conductor Size | 10 AWG |
Minimum Conductor Size | 12 AWG |
Connection Width | 0.25 in |
Maximum Wire Size | 10 AWG |
Tongue Width | 0.59 in |
Minimum Wire Size | 12 AWG |
Description
Ring Terminal, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.59 in, Contact Material Copper, Standards CSA Certified, UL Listed, Insulation Type Heat Shrink, Overall Length 1.2 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Female Adapter, 1-1/4 In Conduit, PVC (5140046)
- SIGMA ELECTRIC ROMEX CONN 3/8"" 10PK (45650)
- NVENT HOFFMAN Tee Fitting, Comm, Steel, 4in. H x 4in. L (F44GT)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Brn, Toggl (HBL1223)
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU18-6R/SX)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M8-14R/SX)
- 3M 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (MH14-14R/SX)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK50 (MNG10-10FBX)
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU18-10RX)
- 3M 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M6-14R/SX)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-14R-Q)
- 3M Wire Terminals