Shop All Sandpaper Sheets
3M
11 in. L X 9 in. W 600 Grit Silicon Carbide Sandpaper 5 pk, 5PK
Mfr # 9084NA
Zoro # G405271972
product price: $7.69
/pk 5, $1.54/ea
Sold in multiples of 10 for $76.90
$76.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 600
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9084NA
- Zoro # G405271972
- UPC # 51144090846
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Details
Item | Sand Paper |
Grit | 600 |
Backing Material | Paper |
Grade | Ultra Fine |
Features | Ideal for sanding metal; Can be used with water to reduce clogging and extend abrasive life; Ideal for repainting or prior to primer coat; Allows sanding between coats of varnish and paint or other finishes |
Sheets Per Pack | 5 |
Description
3M Wetordry sandpaper cuts fast and smooth and it can also be used to repair surface defects. It can be used with water or cutting oil. Ideal for sanding metal for repainting or prior to primer coat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAIT Encore Close High Performance Regular Density Coated Abrasive Flap Disc, 4-1/2 in Dia, 60 Grit, Coar (79118)
- SHARK INDUSTRIES 3" 50 Grit A/O Mini Grinding Discs 50 Pk (13240)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Nylon Flap Disc, 50 Grit (71-10918AP)
- ALI Seamless-Edge Angled Sanding Sponge (306797)
- 3M Floor Sanding Disc, 150 Grit, 20" dia. (29821)
- 3M Stikit Gold Sheet Roll, 02589, P500gr (02589)
- 3M Moisture Resistant Prot Sheeting 06725 1 (06725)
- 3M Sanding Sheet, 11x9 In, 320 G, SC, PK250 (7000126425)
- 3M Sanding Sheet, 11x9 In, 60 G, AlO, PK500 (02116)
- 3M 3M„¢ Easy Trap Duster, 8 in x 6 in Sheets, 250 Sheet/Roll, 1 Roll/Case, 70071659711 (70071659711)
- NORTON ABRASIVES Sandpaper Sheet, Fine, 150 Grit, PK20 (07660768171)
- 3M Sandpaper Sheets