Shop All Sandpaper Sheets
3M
11 in. L X 9 in. W 320 Grit Silicon Carbide Sandpaper 5 pk, 5PK
Mfr # 9086DC-NA
Zoro # G305271928
product price: $4.35
/pk 5, $0.87/ea
Sold in multiples of 10 for $43.50
$43.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 320
- Width 9 in
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9086DC-NA
- Zoro # G305271928
- UPC # 51144090860
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Details
Item | Sanding Sheet |
Grit | 320 |
Description
3M Wetordry sandpaper cuts fast and smooth and it can also be used to repair surface defects. It can be used with water or cutting oil. Ideal for sanding metal for repainting or prior to primer coat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC100170200CD FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC100170200CD)
- CGW ABRASIVES Sanding Belt, 37x60, AO, 150GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 150 Grit (52873)
- FINISH 1ST PSA Sanding Disc, 40 Grit, Gray Color, PK50 (11000035)
- ARC ABRASIVES Belt Predator 1 X 18 120, Coated, 1" W, 18" L, 120 Grit, Ceramic, Predator, Yellow (71-010018008)
- 3M Emery Cloth, 11x9 In, Fine, Emery, PK250 (02431)
- 3M 2-3/4x16-1/2 36E Green Corp (pk of 5) (3M32232)
- 3M Wetordry Sheet, 01998,3000gr, 5 1/2 x, PK5 (01998)
- 3M File Sheets, 2-3/4"x 16-1/2", 36 Grit, PK50 (32232)
- 3M Hand Cleaner, 9.75 fl. oz. (7000000541)
- 3M Sanding Sheet, 11x9 In, 80 G, AlO, PK500 (02115)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #320 Hook & Loo, 4 Holes Vented (M-178559)
- 3M Sandpaper Sheets