Shop All Sandpaper Sheets
3M
11 in. L X 9 in. W 100 Grit Aluminum Oxide Sandpaper 5 pk, 5PK
Mfr # 9002NA
Zoro # G805271961
product price: $7.19
/pk 5, $1.44/ea
Sold in multiples of 10 for $71.90
$71.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Width 9 in
- Length 11 in
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9002NA
- Zoro # G805271961
- UPC # 51144090020
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Details
Item | Sand Paper |
Grit | 100 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Features | General Purpose Sandpaper; Aluminum Oxide Mineral; Sands Paint, Wood, Or Metal |
Sanding Type | Wet/Dry |
Form | Sheet |
Description
3M sandpaper comes in a variety of minerals and a wide grit range. This medium-grit aluminum oxide sandpaper is a general purpose abrasive that can be used on painted surfaces bare wood and metal. The 9 in x 11 in sheets can be cut to size to use by hand on a sanding block or a power tool sander. Sanding is an integral step in preparing a surface to receive a coating. For the best sanding results sand with the grain of the wood and work through a sequence of grits from coarse to very fine.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Twist Lock, Natural, 1.33 in L, PK50 (TL-600)
- DEWALT 4-1/2" x 5/8"-11 80g XP flap disc (DW8256)
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Medium (Marroon) (Q-SC2M)
- CENTURY DRILL & TOOL Zirconia Flap Disc, 4-1/2x7/8 in., 80 Grit (75583)
- 3M Floor Sanding Disc, 80 Grit, 17" dia. (29862)
- 3M Sanding Sheet, Gold, 220 Grit, PK50 (7000119611)
- 3M Refill Roll, 95 ft. L x 2-1/2in, Very Fine (7000028211)
- 3M Flexible Hookit Sheet, 34339, P600gr, 5, PK5 (34339)
- 3M 9"x11" Pro Grade Precision No-Slip Grip Sanding Sheet 180-Grit, PK 20 (27180 Tri-20)
- 3M Floor Sanding Disc, 60 Grit, 16" dia. (29847)
- NORTON ABRASIVES SANDPAPR 9X11 220G 100PK (7660700156)
- 3M Sandpaper Sheets