Shop All Beverage & Ice Machine Filters
3M
1,000 Lb Ice Machine Water Filter System
Mfr # ICE140-S
Zoro # G100487821
product price: $283.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$283.99
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
- Brand 3M
- MFR # ICE140-S
- Zoro # G100487821
- Country of Origin Unknown
- Category Beverage & Ice Machine Filters
Description
Ice machine valve-in-head water filter system with gauge; 14 7/8 in (H) x 5 1/16 in (D); 0.2 micron rating; 2.1 GPM; 3/8 in pipe size inlet and outlet; Cuno's new one cartridge IMPACTechnology system replaces conventional systems with up to three cartridges; Combines chlorine taste and odor reduction with cyst, bacteria and sediment reduction for up to 25,000 gallons; Built in scale inhibitor reduces calcium and magnesium buildup on evaporator plates as hard scale; 1/4 turn shut-off valve; 125 PSI maximum at 100° F; For ice machines (cubed up to 1000 lbs and flaked up to 1800 lbs); Includes integral mounting bracket and single o-ring seal cartridge filter; NSF certified; Model #ICE140-S
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
- DELTA Cassidy Traditional, Tank Lever Champagne Bronze (79760-CZ)
- ZURN Repair Kit, 4", Model 350/450, 2-1/2"-4" (RK4-350)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- TRAP-TITE Waterless Trap Seal, 1 in H, Black (69420)
- 3M Scalegard® Pro Hot Beverage Replacement Water Filter Cartridge (P-124B)
- 3M AQUA-PURE Water Filter System, 0.2 micron, 18 1/8" H (ICE160-S-SR)
- NEPHROS Inline Water Filter, 2" H, Compliance: FDA Cleared (70-0242)
- ELKAY Elkay WaterSentry 1500 Gallon Lead & Sediment Reduction Filter Kit (EWF3000)
- EVERPURE 10" Replacement Pre-Filter Cartridge (EV953440)
- PUR REPLACEMENT PITCHER FLTR (PPF951K1)
- NEPHROS Inline Water Filter, 3 gpm, 10" H, 75 psi (70-0282)
- 3M Beverage & Ice Machine Filters