Shop All Repair Body Fillers
This Product is Discontinued
Bondo
0.9 gal. Fiberglass Resin (Discontinued)
Mfr # 20124
Zoro # G6771620
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Fiberglass Repair
- Container Size 0.9 gal
- Net Weight 0.9 gal.
- Color Clear
- Standards 29 CFR 1910.1200, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondo
- MFR # 20124
- Zoro # G6771620
- UPC # 00076308201241
- Country of Origin United States
- Category Repair Body Fillers
Dimensions
Container Size | 0.9 gal |
Details
Sub-Category | Fiberglass Repair |
Item | Fiberglass Resin |
Net Weight | 0.9 gal. |
Color | Clear |
Standards | 29 CFR 1910.1200, OSHA |
Includes | Hardener |
Container Type | Can |
Features | Waterproof, Interior or Exterior Use, Sandable in 2 Hours |
Base Type | Polyester |
Flash Point | 200 Degrees F |
Full Cure Time | 2 hr |
Product Type | Fiberglass Resin |
Number of Components | Two-Part System |
Working Time | 3 min |
VOC Content Weight | 39 g/L |
VOC Content Weight Percentage | 3.5% |
Compatible Surface Material | Fiberglass, Masonry, Metal, Wood |
Maximum Operating Temperature | 180 Degrees F |
Description
Fiberglass Resin, Product Type Fiberglass Resin, Base Type Polyester, Color Clear, Compatible Surface Material Fiberglass, Masonry, Metal, Wood, Working Time 3 min, Full Cure Time 2 hr, Container Size 0.9 gal, Container Type Can, Includes Hardener, Number of Components Two-Part System, Standards 29 CFR 1910.1200, OSHA, Features Waterproof, Interior or Exterior Use, Sandable in 2 Hours, Flash Point 200 Degrees F, Maximum Operating Temperature 180 Degrees F, VOC Content Weight 39 g/L
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.