Shop All Fiberglass Repairs
3M
05887, EZ Sand Multi Purp Rep Matl, 200mL
Mfr # 7000045776
Zoro # G012333971
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000045776
- Zoro # G012333971
- Country of Origin United States
- Category Fiberglass Repairs
Description
3MTM EZ Sand Multi Purpose Repair Material is a ready-to-use 2-part epoxy finishing adhesive material that dries to a flexible hardness, ideal for repairing plastic parts such as bumper covers and body panels. It applies easily from a 3M applicator gun mixing nozzle, with no pre-mixing or measuring. It is quickly sandable for excellent featheredge, and paintable in as little as 30 minutes. DURABLE YET FLEXIBLE: For automotive plastic panel repair and for matching OEM seam sealersTWO-PART EPOXY: Adhesive is automatically metered for proper ratioEASILY SANDABLE: Ready to sand in 15 minutes for a smooth finish without reworkQUICKLY PAINTABLE: Ready in as little as 30 minutes for increased vehicle throughputPART OF A COMPLETE REPAIR SYSTEM: Works with 3MTM applicator guns and adhesion promotersNOZZLES INCLUDED: Includes two static mixing nozzles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Lf, LF17560 (LF17560)
- DENSO Cabin Air Filter 2010-2012 Mazda CX-7 2.5L, 453-6074 (453-6074)
- SKF Shaft Seal, 2 x 2-3/4 x 5/16", CRW1, Nitrile (19831)
- DISCO Blk Nyln Front Bumper Ret 10mm Hole Size 20mm Hd Dia PK10 (10681PK)
- 3M Auto Windshield, Adhesive, 10.5fl.oz., PK12 (08693)
- 3M 3M 20126 Fiberglass Resin Liquid Hardener (7010327932)
- 3M SMC/Fiberglass, Repair Adhesive, 400mL, PK6 (08271)
- 3M Duramix Reinforcement Patch, 5"x12ft Roll (MMM4904)
- 3M Fiberglass Repair Adhesive (08274)
- 3M Contouring Sheet (04903)
- BONDO Glazing & Spot Putty (651)
- 3M Fiberglass Repairs