Shop All Back Up Pads
3M
05791, HOOK HAND PAD, 6 X 1/4 IN
Mfr # 7000028382
Zoro # G912335495
product price: $25.19
/ea
$25.19
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
- Brand 3M
- MFR # 7000028382
- Zoro # G912335495
- Country of Origin United States
- Category Back Up Pads
Description
The 3MTM Hand Pad allows you to use our HookitTM discs with the precise control that only hand sanding can offer. Featuring our HookitTM attachment system, abrasive discs can be easily swapped without coming loose during sanding, finishing or other hands-on applications. FOAM CONSTRUCTION: Soft foam rubber helps distribute pressure evenly across the abrasive surfaceCUSTOM SIZED: Holds 6-inch abrasive discs for hand sandingHOOK AND LOOP DESIGN: Enjoy quick and easy disc change-outs with the 3MTM Hook and Loop attachmentSECURE HAND STRAP: 1-inch strap comfortably secures the pad during hand sandingDURABLE MATERIALS: High-quality materials help resist long-term wear and tear
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
- DYNABRADE Flap Wheel, 4"dia.x4"x3/4"S-U Fine (79490)
- 3M Cloth Band, 1Wx1-1/2 In L, Grit 36 (60440201006)
- MERIT Flap Wheel, AO, 3x1x1/4-20 Shank, 80G (08834131599)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Fin, TR, PK200 (7100034847)
- 3M Disc Pad, 5 in. (20353)
- 3M Disc Pad, 5 in. (20278)
- 3M Disc Pad Holder, 947TH 7"X 1, PN20279 (7000118602)
- 3M Scotch-Brite General Purpose Scouring Pad 96, 6"X9", 20/Box (MMM08293)
- 3M Adhesive/PSA Dsc BU Pad, 5D, PK5 (70234)
- 3M Disc Pad Kit, 3" x 1/2", 5/16-24 Int (60440127995)
- WALTER SURFACE TECHNOLOGIES Quick-Step, Backing Padia, 5"dia, 5/8"-11" (07Q054)
- 3M Back Up Pads