Shop All Sandpaper Sheets
3M
02045, W/D PAPER SHT, 401Q, 5 1/2 X 9,2500A, 50PK
Mfr # 7000028117
Zoro # G712338610
product price: $51.79
/pk 50, $1.04/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000028117
- Zoro # G712338610
- Country of Origin United States
- Category Sandpaper Sheets
Description
3MTM WetordryTM Abrasive Sheet 401Q is designed for sanding applications that require a fine grit and a light touch, such as auto body wet sanding and paint finishing. It combines a durable, waterproof A-weight paper backing and 3M's fast-cutting silicon carbide mineral for consistent scratch patterns, making for easier buffing. And a range of grades up to 3000 grit allows for superior results. VERSATILE: Can be used wet or dry on paint, primer, gel coat, metal, and plastic surfacesWATERPROOF BACKING: Waterproof backing supports wet applications, helping to decrease loading and provide a faster cutSMOOTH FINISH: Silicon-carbide mineral is designed to provide a fast cut and smooth finishFINE GRADES: Comes in a range of fine grades, from 1000 to 3000 grade, for professional resultsMULTIPLE SIZES: Available in 9 in x 11 in and 5.5 in x 9 in sheet sizes for many applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Aluminum Oxide, Fine, 50 lb. (40100)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1.25, 60/80, Brown (07660788290)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98856)
- COBRA CARBIDE Carbide Burr, Double Cut Shape J, SJ-42, 1/8 (11115)
- 3M Sanding Sheet, 11x9 In, 80 G, AlO, PK25 (99405NA-CC)
- 3M Sandpaper Sheet, 2000 Grit, 3 11/16"W, PK10 (5925-18-CC)
- 3M Wetordry Tri-M-Ite 9"X11"Sheet, 50 Sheet (MMM2002)
- 3M Refill Roll, 10 ft. L x 4-1/2in, Very Fine (7010362353)
- 3M Stikit Gold Sand Paper Sheet Roll 2-3/4"X45 Yd. (MMM2591)
- 3M Refill Roll, 80 ft. L x 2-1/2 in., Fine (60440231581)
- MIRKA Mesh Grip, Sheet, 3x9", P180 Grit, PK10 (9A-175-180RP)
- 3M Sandpaper Sheets