Shop All Binoculars
3D Series
Fog Proof Binocular, BaK4 Prism
Mfr # TD-842ED
Zoro # G903679799
original price:
$464.15
4% off
new price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fog Proof
- Material Rubber
- Prism Type BaK4
- Series 3D
- Optical Lens Coating Fully Multi-coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3D Series
- MFR # TD-842ED
- Zoro # G903679799
- UPC # 750668009944
- Country of Origin China
- Category Binoculars
Dimensions
Width | 2" |
Height | 5" |
Overall Depth | 5.5" |
Objective Diameter | 42 mm |
Details
Item | Binocular |
Type | Fog Proof |
Material | Rubber |
Prism Type | BaK4 |
Series | 3D |
Optical Lens Coating | Fully Multi-coated |
Maximum Field of View @ 1000 yd | 341 ft |
Maximum Eye Relief | 19.5 mm |
Maximum Magnification | 8x |
Maximum Exit Pupil | 5.25 mm |
Description
The TD-842ED from Carson Optical is an 8x42mm Full-Sized 3D Binocular combining our HD optical coating technology with ED glass to give you the brightest, and clearest image possible. TD-842ED Binocular with ED Glass is ideal for use as Hunting Binoculars or Birding Binoculars.
Rubberized armor coating makes this Full-Sized 3D Binocular rugged and shock proof. The body is nitrogen purged and O-ring sealed making them waterproof and fogproof. Extra long eye relief with twist down eyecups make this Full-Sized 3D ED Glass Binocular perfect for eyeglass wearers.
The precisely placed thumb grooves, "just right" texturing and all-over lightweight body ergonomics make the 3D Series Binoculars perfect for long hunts or bird watching expeditions. The TD-842ED is also perfect outdoor activities or sporting events.
Prism Type: BAK-4.
Lens Coating: Fully Multi-Coated with ED Glass.
Eye Relief: 19.5mm.
Field of view: 341 ft. at 1,000 yards.
Dimensions: 5.5" x 5" x 2".
Accessories: BinoArmor Deluxe carry case, neck strap, shoulder harness, and lens cloth.
Rubberized armor coating makes this Full-Sized 3D Binocular rugged and shock proof. The body is nitrogen purged and O-ring sealed making them waterproof and fogproof. Extra long eye relief with twist down eyecups make this Full-Sized 3D ED Glass Binocular perfect for eyeglass wearers.
The precisely placed thumb grooves, "just right" texturing and all-over lightweight body ergonomics make the 3D Series Binoculars perfect for long hunts or bird watching expeditions. The TD-842ED is also perfect outdoor activities or sporting events.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH Battery For Mojo Decoys Baby Mojo / Floater Mallard - 4 Pack (ML4-6MP4810610022)
- ALARM LOCK Keypad, Digital, For PG30MS (PG30KPD)
- DURACELL Specialty High-Power Lithium Battery, 123, 3V, PK2 (DL123AB2PK)
- DEWALT DEWALT DXFRS300 Bundle 1W (DXFRS300-BCH6)
- KONUS 7-21x40mm New Zoom Binoculars with Rubber Armour (2120)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft @ 1000 yd Field of View (AB10110)
- BUSHNELL General Binocular, 12x Magnification, BaK-4 Porro Prism, 267 ft @ 1000 yd Field of View (134212)
- BARSKA General Binocular, 8x Magnification, Roof Prism, 367 ft Field of View (AA10199)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 367 ft @ 1000 yd Field of View (AB10306)
- ATN Battery Pack, w/Adj. Buttstock Pouch, Blk (658175112273)
- CARSON General Monocular, 6x Magnification, Porro Prism, 426 ft @ 1000 yd Field of View (MM-618)
- 3D Series Binoculars