Shop All Vehicle Floor Mats & Liners
3D Maxpider
3D MAXpider L1CH08721501 Kagu R2 Floor Mat for 2017-2019 Chevrolet Bolt EV; Gray
Mfr # L1CH08721501
Zoro # G103879746
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3D Maxpider
- MFR # L1CH08721501
- Zoro # G103879746
- UPC # 190204036148
- Country of Origin Unknown
- Category Vehicle Floor Mats & Liners
Description
Unlike the traditional floor mats with heavy weights, commercial rubbery looking; 3D MAXpider custom-fit floor mats are the revolutionary interior protection for your vehicles with an innovative, unique three-layer structure. The digitized three dimensional design measured to exact cabin contours of your vehicle for trapping mess and spills yet, patented anti-skid backing keeps mats in place without harming the original carpet. Choices of stylish carbon fiber texture rubber surface or classic looped fabric surface.
Features- 3D digitized design matches each vehicle application
- Raised edges give maximum coverage
- Waterproof, effectively protects vehicles interior
- Maxpider patented bottom layer keeps mats in place without harming original carpet
- Shock and sound absorbent inner layer
- Easy care non-slip rubber surface layer
- Environmental friendly material, non-toxic and odorless
- 2017-2019 Chevrolet Bolt EV
- Color: Gray
- Material: Rubber
- Style: Molded
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 1739 Mini OLED Tank Meter - Yellow (1739)
- LUVERNE GRIP STEPS & BRACKETS RUNNING BOARD MOUNTING BRACKET BLACK TEXTURED PO (401631)
- SKF Shaft Seal, 2-3/8 x 3-1/8 x 3/8", CRW1, Nitrile (23646)
- ABRAMS 5" Rectangular - 24 LED White Back Up Reverse Trailer Light (TTL-S24-W)
- 3D MAXPIDER BMW 3 SERIES E93 2007-2013 CONV KAGU BLACK R1 NOT FIT AWD MODEL Floor Mat (L1BM02411509)
- 3D MAXPIDER Custom Fit Kagu Floor Mat Fits for 2021-2023 Tesla Model Y - Black (L1TL036D1509)
- 3D MAXPIDER KIA OPTIMA 2011-2014 KAGU BLACK R1 Floor Mat (L1KA02511509)
- 3D MAXPIDER HYUNDAI SANTA FE 2013 KAGU BLACK R3 Floor Mat (L1HY02831509)
- 3D MAXPIDER TOYOTA TUNDRA 2007-2013 DOUBLE CAB KAGU BLACK R2 Floor Mat (L1TY14721509)
- 3D MAXPIDER LEXUS IS250/350 2014 KAGU BLACK R2 Floor Mat (L1LX03421509)
- WEATHERTECH Rear Rubber Mats/Black, W245 (W245)
- 3D Maxpider Vehicle Floor Mats & Liners