Shop All Vehicle Floor Mats & Liners
3D Maxpider
3D MAXpider L1CH08701501 Kagu R1 R2 Floor Mat for 2017-2019 Chevrolet Bolt EV; Gray
Mfr # L1CH08701501
Zoro # G703746981
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3D Maxpider
- MFR # L1CH08701501
- Zoro # G703746981
- UPC # 190204036179
- Country of Origin Unknown
- Category Vehicle Floor Mats & Liners
Description
Unlike the traditional floor mats with heavy weights, commercial rubbery looking; 3D MAXpider custom-fit floor mats are the revolutionary interior protection for your vehicles with an innovative, unique three-layer structure. The digitized three dimensional design measured to exact cabin contours of your vehicle for trapping mess and spills yet, patented anti-skid backing keeps mats in place without harming the original carpet. Choices of stylish carbon fiber texture rubber surface or classic looped fabric surface.
Features- 3D digitized design matches each vehicle application
- Raised edges give maximum coverage
- Waterproof, effectively protects vehicles interior
- Maxpider patented bottom layer keeps mats in place without harming original carpet
- Shock and sound absorbent inner layer
- Easy care non-slip rubber surface layer
- Environmental friendly material, non-toxic and odorless
- 2017-2019 Chevrolet Bolt EV
- Color: Gray
- Material: Rubber
- Style: Molded
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENDIX Valve, Push-Pull Control, Brake, Pp-1, 284726N (284726N)
- BUYERS PRODUCTS Bulk 6 Gauge Copper Wire 60 Feet (3012783)
- FLUKE Ac/Dc Trms Wireless Clamp, 600A (4696001)
- AME Tire Bead Hook, Heavy Duty, 16000 lb. (94010)
- 3D MAXPIDER Custom Fit Kagu Floor Mat Fits for 2021-2023 Tesla Model Y - Black (L1TL036D1509)
- 3D MAXPIDER Kagu Floor Mat for 2017 to 2018 Jeep Compass R2, Black (L1JP01621509)
- 3D MAXPIDER All Weather Floor Mat in Kagu Black 1st Row for 2016-2017 Hyundai Tucson (L1HY06611509)
- 3D MAXPIDER LEXUS IS250/350 2014 KAGU BLACK R2 Floor Mat (L1LX03421509)
- 3D MAXPIDER 3D MAXpider L1NS03021509 NISSAN MAXIMA 2009-2014 KAGU BLACK R2 Floor Mat (L1NS03021509)
- 3D MAXPIDER 3D MAXpider M1BM0931309 Kagu Floor Mat for 2018 X3 BMW Cargo Liner Cross Fold with Tie Down Rails; Black (M1BM0931309)
- STENTENSGOLF StentensGolf RMG3000 Gorilla Floor Mats Yamaha G14-G22 & Drive (RMG3000)
- 3D Maxpider Automotive Interior Accessories