Shop All Lab Equipment Parts
3B Scientific
Vacuum Hand Pump SD
Mfr # 1012856
Zoro # G700477895
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3B Scientific
- MFR # 1012856
- Zoro # G700477895
- Country of Origin Unknown
- Category Lab Equipment Parts
Description
Simple mechanical air pump for filling and evacuating small containers; equipped with an ergonomic handle, a manometer with a pointer that rotates through a full 360°, a ventilation valve, two hoses (long and short) and six connecting adaptors.
Specifications:
Manometer: -980 hPa – 4000 hPa
Tubing nozzle: 8,5 mm diam.
Hose: 850 mm x 6,5 mm internal diam.
65 mm x 4,5 mm internal diam.
Dimensions: approx. 180x60x260 mm3
Weight: approx. 0.3 kg
Specifications:
Manometer: -980 hPa – 4000 hPa
Tubing nozzle: 8,5 mm diam.
Hose: 850 mm x 6,5 mm internal diam.
65 mm x 4,5 mm internal diam.
Dimensions: approx. 180x60x260 mm3
Weight: approx. 0.3 kg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 2 oz, 20-400, PK24 (GLC-01906)
- HEATHROW SCIENTIFIC Snap-Together Conical Tube Rack, Orange (HS24306)
- CONTROL CO Traceable Conductivity Standard Crm (4173)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, White (HS15994E)
- 3B SCIENTIFIC Pair of Helmholtz Coils on Mount. Plate (1003193)
- 3B SCIENTIFIC Apparat. f. Invest. of Capillary Effects (1003510)
- 3B SCIENTIFIC Lab Supplies, pH Meter (1020915)
- 3B SCIENTIFIC 3 Double Slits of Different Widths (1000596)
- 3B SCIENTIFIC Lab Supplies, Tungsten Wire (1009718)
- 3B SCIENTIFIC U-Tube Manometer D (1009714)
- UNITED SCIENTIFIC Hydrogen And Helium Spectrum Tube (SPT2HH1)
- 3B Scientific Lab Equipment Parts