Shop All First Aid Training, Instruction & Guides
3B Scientific
Training Oscilloscope
Mfr # 1000902
Zoro # G3069312
product price: $3,137.99
/ea
Free Shipping & Returns
$3,137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1000902
- Zoro # G3069312
- Country of Origin Unknown
- Category First Aid Training, Instruction & Guides
Description
Electron tube mounted on terminal base for investigating the design and operation of modern cathode ray tubes. The electron beam can be deflected by an electric field produced by the deflection plates integrated into the tube, and by a magnetic field from three external coils mounted on a ring. A Wehnelt cylinder is used to focus the beam. A gas filling and fluorescent screen makes it possible to observe the beam in the tube. A continuously adjustable saw-tooth generator can be used to analyze and visualize time dependent processes. The device comes with a socket and printed wiring scheme.
Experiment topics:
Linear propagation of electrons in a zero-field space
Deflection of electron beams in an electrical field
Deflection of electron beams in a magnetic field
Magnetic lens
Phase displacement, superimposition of magnetic fields, Lissajous figures
Determination of an electron's specific charge
Determination of an electron's speed
Specifications:
Anode voltage: 200 − 350 V DC
Anode current: max. 1 mA
Filament voltage: 6 – 12 V DC
Filament current: 0.3 A
Wehnelt voltage: 0 – -50 V DC
Deflection plate dimensions: approx. 12x20 mm2
Plate spacing: approx. 14 mm
Electric deflection sensitivity: 0.2 mm/V
Screen diameter: approx. 100 mm
Tube length: approx. 260 mm
Residual gas: Neon
Gas pressure: 10-4 hPa
Sweep frequency: 10 – 200 Hz, continuously adjustable
3 deflection coils: 600 turns each, with a centre pickup
Weight: approx. 1.6 kg
Experiment topics:
Linear propagation of electrons in a zero-field space
Deflection of electron beams in an electrical field
Deflection of electron beams in a magnetic field
Magnetic lens
Phase displacement, superimposition of magnetic fields, Lissajous figures
Determination of an electron's specific charge
Determination of an electron's speed
Specifications:
Anode voltage: 200 − 350 V DC
Anode current: max. 1 mA
Filament voltage: 6 – 12 V DC
Filament current: 0.3 A
Wehnelt voltage: 0 – -50 V DC
Deflection plate dimensions: approx. 12x20 mm2
Plate spacing: approx. 14 mm
Electric deflection sensitivity: 0.2 mm/V
Screen diameter: approx. 100 mm
Tube length: approx. 260 mm
Residual gas: Neon
Gas pressure: 10-4 hPa
Sweep frequency: 10 – 200 Hz, continuously adjustable
3 deflection coils: 600 turns each, with a centre pickup
Weight: approx. 1.6 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITHINS w/ Wings, Ultra Thin, 100PK (MT-200)
- CREST + Scope Mouth Rinse, Classic Mint, 1 L Bottle, PK6 (95662)
- HOSPECO Evogen EVNT4 Mini No Touch Dual Vendor, Free, Stainless (EVNT4-SS)
- DRIVE MEDICAL Disposable Suction Canisters, 800CC, Pack of 12 (610-12b)
- 3M Educational CD Lung Sounds (5110)
- JJ KELLER Training DVD, Chemical/Hazmat, PK50 (10614)
- LEARNLAB Flight Case Electrical Controls, 26" H (029741671416)
- LEARNLAB Flight Case Training, 26" H (029741671393)
- LEARNLAB Allen Bradley VFD Training System, 26" H (722301511688)
- JJ KELLER Wallet Card, Workplace Safety, PK50 (16268)
- LEARNLAB Training System Cart, 36" H (029741671317)
- 3B Scientific First Aid Training, Instruction & Guides