3B Scientific

Super Skeleton Sam, on Hanging Stand - w/ 3B Smart Anatomy


product price: $2,120.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sam offers all the advantages of a 3B Scientific® skeleton. With Sam, you can also demonstrate the movements of the skull via the head joints, and thanks to the fully flexible spine, you can adjust the model to place it in natural body postures. The unique combination of muscle origins and insertions, the numbered bones, flexible ligaments and flexible spine with a slipped disc between the 3rd and 4th lumbar vertebrae clearly the show medical and anatomical interest of this top model's more than 600 structures. Now available on a stable metal hanging stand with 5 casters!
An overview of Sam's special advantages:
• Over 600 hand-numbered, labeled details
• Hand-painted muscle origins and insertions
• Flexible spine and ligaments
• Slipped disc between the 3rd and 4th lumbar vertebrae
• Protruding spinal nerves and vertebral arteries
• 3-part assembled skull with individually inserted teeth
• Made from a durable, unbreakable synthetic material
• Top quality, life size natural casting
• Close to the realistic weight of around 200 bones
• Final assembly carried out by hand
•On a stable metal hanging stand with 5 casters (painted white)
•Can be removed from stand
•Full flexibility of limbs on left side, right side has full flexibility of knee and hip with limitied flexibility of elbow and shoulder
• Exceptional value for money with a 3 year guarantee
• Easy to remove limbs
Comes with metal hanging stand and transparent dust cover. Stand is 6' 3" (192cm).
Every original 3B Scientific anatomy model now includes these additional FREE features:
Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.