3B Scientific

Stirling Engine D


product price: $1,387.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Experiment topics:
• Operation of a Stirling engine as a classical heat-engine
• Measurement of the no-load (idling) rate of rotation as a function of the heat input
• Recording and evaluating a pV diagram
A functional model of a Stirling engine based on an idea by Professor Wilke optimised for demonstrating to students the conversion of thermal energy into mechanical energy and the operation of a thermal engine, as well as investigating the Stirling cycle.
The interplay between the displacement piston and the power piston can be seen especially clearly at a low rate of rotation. In this version the displacement piston moves discontinuously, with a dwell time during the heating of the working medium (air) and a second dwell time during its cooling. This offers a clearer demonstration of the ideal Stirling cycle than is possible with continuous piston movement.
The heat source can be provided by an integrated electric hotplate, a candle flame, or focused radiation from the sun or from a lamp. In the latter case the direction of rotation will depend on whether the heat is applied from above or from below.
For recording pV diagrams, the pressure can be measured via a rubber hose connection on the power cylinder, and the volume can be measured by attaching a thread to the power piston to follow its movement.
Heater voltage: 8 – 12 V, 1.5 A
Gas volume: 330 cm3 – 345 cm3
Flywheel rod: 400 mm
Dimensions without flywheel rod: 260×185×330 mm3
Weight: 2.2 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.