Shop All Medical Lighting
3B Scientific
Stefan Boltzmann lamp
Mfr # 1008523
Zoro # G3962390
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1008523
- Zoro # G3962390
- Country of Origin Unknown
- Category Medical Lighting
Description
High temperature source designed to produce thermal radiation, for investigating how such radiation depends on the temperature and to confirm the Stefan-Boltzmann law. The tungsten filament represents a good approximation of a point source of heat radiation and is thus highly suitable for investigating the inverse square law.
The temperature of the lamp can be determined from the resistance of the filament.
To minimize voltage loss the lamp contacts are soldered to the connectors.
Refer also to experiments UE4050100 and UE4050200.
Nominal voltage: 12 V DC
Nominal current: 1.75 A
Nominal power: 21 W
Max. operating parameters: 13 V DC/2 A
Maximum temperature of filament: 3600 K
Contents:
1 Stand rod, 130 mm long
1 Stefan-Boltzmann lamp
The temperature of the lamp can be determined from the resistance of the filament.
To minimize voltage loss the lamp contacts are soldered to the connectors.
Refer also to experiments UE4050100 and UE4050200.
Nominal voltage: 12 V DC
Nominal current: 1.75 A
Nominal power: 21 W
Max. operating parameters: 13 V DC/2 A
Maximum temperature of filament: 3600 K
Contents:
1 Stand rod, 130 mm long
1 Stefan-Boltzmann lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4220 lm, 4000K (LJT14-40MLG-FSA12-EDU)
- SATCO 4W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11904)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5582GX)
- ILC Replacement for Bulbrite F6t4/41k replacement light bulb lamp (F6T4/41K BULBRITE)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- MG ELECTRONICS SMD LED Magnifying Task Lamp, White, 3-Diopter (LED-850)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- GLOBAL EQUIPMENT 8 Diopter LED Magnifying Lamp With Covered Metal Arm, Black (6025-8)
- 3B Scientific Medical Lighting