Shop All Lab Equipment Parts
3B Scientific
Steam Generator @230V
Mfr # 1001049
Zoro # G7918818
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1001049
- Zoro # G7918818
- Country of Origin Unknown
- Category Lab Equipment Parts
Description
A device for the generation of steam, e.g. for use in experiments investigating thermal expansion. Aluminum vessel with cork lid and retainer on an adjustable hot plate with a thermal circuit breaker.
Specifications:
Hotplate: 90 mm dia.
Power consumption: 500 W
Vessel volume: approx. 400 ml
Dimensions: approx. 170 mm x 180 mm dia.
Hose connection: 6 mm dia.
Total mass: approx. 1 kg
Specifications:
Hotplate: 90 mm dia.
Power consumption: 500 W
Vessel volume: approx. 400 ml
Dimensions: approx. 170 mm x 180 mm dia.
Hose connection: 6 mm dia.
Total mass: approx. 1 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 128 oz, PK4 (GLC-01882)
- AMSCOPE 64 LED Microscope Ring Light with Dimmer (LED-64S-V203)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2610)
- UNITED SCIENTIFIC Deluxe Wimshurst Generator (WIMS02)
- 3B SCIENTIFIC Helmholtz Resonator d=70mm (1003520)
- 3B SCIENTIFIC 3 Double Slits of Different Widths (1000596)
- 3B SCIENTIFIC Lab Supplies, Steam Engine B (1012801)
- 3B SCIENTIFIC Chladni Plate, Square (1000706)
- 3B SCIENTIFIC Stainless Steel Rod 12mm x 1500mm (1002937)
- 3B SCIENTIFIC pH - Indicator Test Sticks, pH 0-14 (1003794)
- CINCINNATI SURGICAL Dissecting Blade, Size 10, 100/PK (248170)
- 3B Scientific Lab Equipment Parts