3B Scientific

Steam Generator @115V


product price: $493.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A device for the generation of steam, e.g. for use in experiments investigating thermal expansion. Aluminum vessel with cork lid and retainer on an adjustable hot plate with a thermal circuit breaker.
Specifications:
Hotplate: 90 mm dia.
Power consumption: 500 W
Vessel volume: approx. 400 ml
Dimensions: approx. 170 mm x 180 mm dia.
Hose connection: 6 mm dia.
Total mass: approx. 1 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.