Shop All Medical Thermometers
3B Scientific
Set of 3 Thermocouples
Mfr # 1017904
Zoro # G7906854
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1017904
- Zoro # G7906854
- Country of Origin Unknown
- Category Medical Thermometers
Description
Set comprising three different thermocouples for demonstrating the Seebeck effect and measuring thermo-electric voltage as a function of the difference in temperature from a specific reference point. In each case, to create a temperature difference, the contact point of the thermocouple is immersed in a water bath.
Length of leads: 2 m
Operating temperature: -75°C to 250°C
Connection: 4-mm safety plugs
Sensitivity: 30 μV/K (NiCrSi-NiSi), 43 μV/K (NiCr-NiAl), 54 μV/K (Fe-CuNi)
Contents:
1 Thermocouple type N, NiCrSi-NiSi
1 Thermocouple type K, NiCr-NiAl
1 Thermocouple type J, Fe-CuNi
Length of leads: 2 m
Operating temperature: -75°C to 250°C
Connection: 4-mm safety plugs
Sensitivity: 30 μV/K (NiCrSi-NiSi), 43 μV/K (NiCr-NiAl), 54 μV/K (Fe-CuNi)
Contents:
1 Thermocouple type N, NiCrSi-NiSi
1 Thermocouple type K, NiCr-NiAl
1 Thermocouple type J, Fe-CuNi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL Sunscreen, SPF 30, Cartridge, 1L, PK6 (SUN1L)
- COVIDIEN Sharps Container, w/ Counter Balanced Lid, 5 Quart, Red (CVDK5SS1007SA)
- DYNAREX White Petrolatum 5g foil packs (1140)
- MEDIPOINT Splinter Remover, Steel, PK10 (76512)
- 3B SCIENTIFIC Thermometer -10 C 200 C (1003525)
- VERIDIAN HEALTHCARE Deluxe Temple Touch Thermometer (09-332)
- GLOBAL INDUSTRIAL No Touch Digital Infrared Forehead Thermometer (695746)
- VERIDIAN HEALTHCARE Mini Temple Touch Thermometer (09-330)
- DUKAL Oral Thermometer With Lcd Display For Accurate Temperatures (70801)
- BITTEL No Touch Contactless Thermometer Infrared (TF02)
- CONTROL CO Infrared Thermometer (4470)
- 3B Scientific Medical Thermometers