Shop All Anatomical Models
3B Scientific
Replica H. Sapiens Skull
Mfr # 1001295
Zoro # G3068384
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1001295
- Zoro # G3068384
- Country of Origin Unknown
- Category Anatomical Models
Description
3B Scientific's range of anthropological skulls has been newly reissued in its entirety. The results are plain to see. The Crô-Magnon skull model is the finest castings produced from scientifically made copies of specimens featured in the collection at the Institute of Anthropology and Human Genetics for Biologists at the Johann-Wolfgang-Goethe University, Frankfurt/Main, Germany. This means that all the details in each anthropological skull can be reproduced absolutely accurately. This Crô-Magnon unique replica is supplemented by having it displayed on a pedestal that contains a relief map of the geographical area where the specimen was found.
This anthropological skull is a wonderful casting of a reconstruction of an early hominid called Crô-Magnon man. The age of the original Crô-Magnon man specimen is dated to be 20,000 to 30,000 years old. The Crô-Magnon skull itself belonged to an early modern human of the species Homo sapiens sapiens from the ice age of the neo-Paleolithic era.
Discovered at: a cave in Vézèretal/ southern France
Discovery: 1868
Age: approx. 20,000 to 30,000 years
Dimensions: approx. 21.5x15x24.5 cm3
Weight: approx. 0.9 kg
This Crô-Magnon skull replica is a great tool for teaching and learning the anatomy of early human species.
This anthropological skull is a wonderful casting of a reconstruction of an early hominid called Crô-Magnon man. The age of the original Crô-Magnon man specimen is dated to be 20,000 to 30,000 years old. The Crô-Magnon skull itself belonged to an early modern human of the species Homo sapiens sapiens from the ice age of the neo-Paleolithic era.
Discovered at: a cave in Vézèretal/ southern France
Discovery: 1868
Age: approx. 20,000 to 30,000 years
Dimensions: approx. 21.5x15x24.5 cm3
Weight: approx. 0.9 kg
This Crô-Magnon skull replica is a great tool for teaching and learning the anatomy of early human species.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD AMENITIES Bodyography Shampoo, 1.4 oz., 300PK (HA-BD-001A)
- FIRST AID ONLY 4 oz Burn Relief Gel (BJ4-01)
- ZOGICS Alcohol-Free Foam Hand Sanitizer, Citrus and Aloe, 1 gallon (ZHSCA128-Single)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black - Pack Of 10, 10PK (AC015358-10)
- 3B SCIENTIFIC BONElike Human Bony Skull Model, 6 part - w/ 3B Smart Anatomy (1000062)
- 3B SCIENTIFIC BONElike Human Skull Model, 8 part - w/ 3B Smart Anatomy (1000063)
- TEDCO TOYS Tedco Toys 26051 4-D Human Torso Anatomy Model (26051)
- SKELETONS AND MORE Skeletons and More SM380DL Left Skeleton Leg (SM380DL)
- TEDCO TOYS Tedco Toys 26003 4D Chicken Anatomy Model (26003)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Knee Joint with Removable Muscles, 12-Part (959828)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Deluxe Neuro-Anatomical Brain, 8-Part (971882)
- 3B Scientific Anatomical Models