Shop All Anatomical Models
3B Scientific
Replica H. Erectus Pekinensis Skull
Mfr # 1001293
Zoro # G3069041
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1001293
- Zoro # G3069041
- Country of Origin Unknown
- Category Anatomical Models
Description
3B Scientific's range of anthropological skulls has been newly reissued in its entirety. The results are plain to see in these wonderful anthropolical skulls. The Sinanthropus skull model is the finest casting produced from scientifically made copies of specimens featured in the collection at the Institute of Anthropology and Human Genetics for Biologists at the Johann-Wolfgang-Goethe University, Frankfurt/Main, Germany. This means that all the details in each anthropological skull can be reproduced absolutely accurately. This unique replica of the Sinathropus skull is supplemented by having it displayed on a pedestal that contains a relief map of the geographical area where the specimen was found.
This skull is an accurate casting of a Sinanthropus skull reconstructed by Weinert and modelled from drawings by Black and Weidenreich after all the original bone specimens had been lost. Sinanthropus belongs to the genus Homo erectus pekinensis (Sinanthropus pekinensis) and can be seen as a typical example of
early man.
Discovered at: Zhoukoudian 40 km south west of Peking
Discovery: 1929-1936
Age: approx. 400,000 years
Dimensions: approx. 21x14.5x21.5 cm3
Weight: approx. 0.9 kg
This Sinanthropus skull replica is a great teaching tool for the anatomy of early human species.
This skull is an accurate casting of a Sinanthropus skull reconstructed by Weinert and modelled from drawings by Black and Weidenreich after all the original bone specimens had been lost. Sinanthropus belongs to the genus Homo erectus pekinensis (Sinanthropus pekinensis) and can be seen as a typical example of
early man.
Discovered at: Zhoukoudian 40 km south west of Peking
Discovery: 1929-1936
Age: approx. 400,000 years
Dimensions: approx. 21x14.5x21.5 cm3
Weight: approx. 0.9 kg
This Sinanthropus skull replica is a great teaching tool for the anatomy of early human species.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE POINT Splinter Removal Kit (MPK12)
- FLEMING SUPPLY Triple Rotary Head Electric Shaver, Rechargeable and Waterproof, Safe for Wet and Dry Use, Cordless (272837DCS)
- CYNAMED Ear Syringe, 3oz (CYZR-0220)
- LIL DRUG STORE Allergy Relief, 2/Pack, PK50 (97117)
- 3B SCIENTIFIC BONElike Human Bony Skull Model, 6 part - w/ 3B Smart Anatomy (1000062)
- 3B SCIENTIFIC BONElike Human Skull Model, 8 part - w/ 3B Smart Anatomy (1000063)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Knee Joint with Removable Muscles, 12-Part (959828)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Mini Hip Joint with Cross Section of Bone on Base (956176)
- SKELETONS AND MORE Iron Skeleton Cage With Aged Life-Size Skeleton (CAGE-200A)
- TEDCO TOYS Tedco Toys 32371-RED Bio Signs Red Blood Cell Model (32371RB)
- TEDCO TOYS Tedco Toys 26058 4D Human Anatomy Muscle & Skeleton Model (26058)
- 3B Scientific Anatomical Models