Shop All Anatomical Models
3B Scientific
Replica A. Boisei Skull
Mfr # 1001298
Zoro # G3070679
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1001298
- Zoro # G3070679
- Country of Origin Unknown
- Category Anatomical Models
Description
3B Scientific's range of anthropological skulls has been newly reissued in its entirety. The results are plain to see. The KNM-ER 406, Omo L. 7a-125 skull model is the finest casting produced from scientifically made copies of specimens featured in the collection at the Institute of Anthropology and Human Genetics for Biologists at the Johann-Wolfgang-Goethe University, Frankfurt/Main, Germany. This means that all the details in each anthropological skull can be reproduced absolutely accurately. This unique KNM-ER 406, Omo L. 7a-125 replica is supplemented by having it displayed on a pedestal that contains a relief map of the geographical area where the skull specimen was found.
This model is a high-quality casting of a reconstruction of the Kalvarium skull (KMN-ER 406) with a partial mandible (Omo L. 7a- 125). The Kalvarium skull is approximately 1.7 million years old and was discovered at Lake Rudolph (now called Lake Turkana) in 1970. The partial mandible comes from a different dig but is clearly from the same species. The classification of the species has not yet been indisputably clarified. Discussions continue as to whether the specimen is an Australopithecus boisei or a Paranthropus boisei.
Example of a pre-human hominid.
Discovered at: Lake Turkana, formerly Lake Rudolph
Discovery: 1970
Age: approx. 1.7 million years
Dimensions approx. 18x18x22.5 cm3
Weight: approx. 0.8 kg
This model is a high-quality casting of a reconstruction of the Kalvarium skull (KMN-ER 406) with a partial mandible (Omo L. 7a- 125). The Kalvarium skull is approximately 1.7 million years old and was discovered at Lake Rudolph (now called Lake Turkana) in 1970. The partial mandible comes from a different dig but is clearly from the same species. The classification of the species has not yet been indisputably clarified. Discussions continue as to whether the specimen is an Australopithecus boisei or a Paranthropus boisei.
Example of a pre-human hominid.
Discovered at: Lake Turkana, formerly Lake Rudolph
Discovery: 1970
Age: approx. 1.7 million years
Dimensions approx. 18x18x22.5 cm3
Weight: approx. 0.8 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS Walking Stick, Straight Pine, Brown, 48" (602-3000-1236)
- FIRST AID ONLY FirstAidKit w/House, 210pcs, 9.5x6.5", WHT (91332)
- FIRST AID ONLY Nonstick Pad, Sterile, 4in L x 3in W, PK50 (I261)
- HEALTH-O-METER Scale, w/ Height Rod, 20-1/4"x10-3/8"x57-1/2", Black/Silver (HHM402KL)
- 3B SCIENTIFIC BONElike Human Bony Skull Model, 6 part - w/ 3B Smart Anatomy (1000062)
- 3B SCIENTIFIC BONElike Human Skull Model, 8 part - w/ 3B Smart Anatomy (1000063)
- TEDCO TOYS 32371WHI EinOs Bio Signs White Blood Cell (32371WB)
- EISCO Model, Human Brain, w/ Arteries, 9 Parts (AM21AS)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Life Size Muscle Torso, 27-Part (986126)
- TEDCO TOYS 4D Human Anatomy Muscle & Skeleton Model (TE564419)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Deluxe Neuro-Anatomical Brain, 8-Part (971882)
- 3B Scientific Anatomical Models