Shop All Anatomical Models
3B Scientific
Rabbit Skeleton, Disarticulated
Mfr # 1020986
Zoro # G3075384
product price: $1,372.99
/ea
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1020986
- Zoro # G3075384
- Country of Origin Unknown
- Category Anatomical Models
Description
Complete and non-assembled skeleton bones without pre-drilling. Ideal for demonstrating the typical bone structure and anatomy. Small bones can be loose. Does not include building instructions.
Domestic Rabbit (Oryctolagus cuniculus var. domestica)
Taxonomy:
Class: Mammals
Order: Lagomorphs
Family: Leporids
Diet: Herbivore (browser)
Size: Approx. 20 – 45 cm
Weight: Approx. 1 – 4 kg
Age: Approx. 10 years
Skeleton: Approx. 210 individual bones
Dentition formula:
Number: 28
Incisors (I): 2/1
Canines (C): 0/0
Premolars (P): 3/2
Molars (M): 3/3
Domestic Rabbit (Oryctolagus cuniculus var. domestica)
Taxonomy:
Class: Mammals
Order: Lagomorphs
Family: Leporids
Diet: Herbivore (browser)
Size: Approx. 20 – 45 cm
Weight: Approx. 1 – 4 kg
Age: Approx. 10 years
Skeleton: Approx. 210 individual bones
Dentition formula:
Number: 28
Incisors (I): 2/1
Canines (C): 0/0
Premolars (P): 3/2
Molars (M): 3/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE EconoCall Call Cord, Gray, 12 ft. (7700G-12)
- CREST HEALTHCARE Pull Cord Bath Station, For Jeron (2331C)
- AMERICAN HOSPITAL SUPPLY Wall Mounted AED Cabinet, Without Alarm, Large (AHS-AEDC-LB)
- ZOGICS Conditioner, Citrus and Aloe, 1 gallon (CCA128-Single)
- 3B SCIENTIFIC BONElike Human Skull Model, 8 part - w/ 3B Smart Anatomy (1000063)
- 3B SCIENTIFIC BONElike Human Bony Skull Model, 6 part - w/ 3B Smart Anatomy (1000062)
- TEDCO TOYS Tedco Toys 32371-ANI Bio Signs Animal Cell Model (32371AC)
- SKELETONS AND MORE Skeletons and More SM142 17 in. Tiny in. Harvey Skeleton (SM142)
- SKELETONS AND MORE Skeletons and More SM200D 2nd Class Harvey Skull (SM200D)
- SKELETONS AND MORE Skeletons and More SM370DLA Aged Left Skeleton Arm (SM370DLA)
- TEDCO TOYS Tedco Toys 26058 4D Human Anatomy Muscle & Skeleton Model (26058)
- 3B Scientific Anatomical Models