Shop All Lab Equipment Parts
3B Scientific
Precision Hair Hygrometer
Mfr # 1002877
Zoro # G400688843
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1002877
- Zoro # G400688843
- Country of Origin Unknown
- Category Lab Equipment Parts
Description
Hygrometer for measuring the relative air humidity, consisting of a round plastic housing with a synthetic hair as the measuring element. The specially treated hair exhibits an almost inertia-free response to changes in humidity. Wall-mountable.
Measuring range: 0% – 100% relative humidity
Temperature range: - 35° C – + 65° C
Reading accuracy: ± 5%
Diameter: 100 mm
Measuring range: 0% – 100% relative humidity
Temperature range: - 35° C – + 65° C
Reading accuracy: ± 5%
Diameter: 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #230, B/S, 8 In, Full Ht (230BS8F)
- UNITED SCIENTIFIC Dissecting Pan, Aluminum, with Black Wax (DSPA02-W)
- AMSCOPE 2MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera (MD200A)
- ADVANTECH Sieve, #635, B/S, 8 In, Half Ht (635BS8H)
- 3B SCIENTIFIC Lab Supplies, Steam Engine B (1012801)
- 3B SCIENTIFIC Stainless Steel Rod 12mm x 1500mm (1002937)
- 3B SCIENTIFIC Chladni Plate, Square (1000706)
- 3B SCIENTIFIC Lab Supplies, pH Meter (1020915)
- 3B SCIENTIFIC Magnetic Field Indicator (1003555)
- 3B SCIENTIFIC pH - Indicator Test Sticks, pH 0-14 (1003794)
- XYRON Repositionable Adhesive, Refill, 5" (AT1606-18)
- 3B Scientific Lab Equipment Parts