Shop All Lab Equipment Parts
3B Scientific
Precision Dynamometer 100N
Mfr # 1003110
Zoro # G7899714
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1003110
- Zoro # G7899714
- Country of Origin Unknown
- Category Lab Equipment Parts
Description
Colour coded precision dynamometer in a transparent plastic casing with easy-to-read scale, protection against over extension of the spring and zero-point calibration capability.
Precision: ± 1 scale division
Scale division: 1% of total measuring range
Dimensions: 280 mm x 16 mm dia.
Precision: ± 1 scale division
Scale division: 1% of total measuring range
Dimensions: 280 mm x 16 mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ladle, 24 oz., Stainless Steel (58540)
- LABCHEM CHEMICAL HCL 0.1N 20L (LC152205)
- COVENTRY Swab, 2 3/4 in L, 3/32 in Dia, PK500 (21050ESD)
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, 5mL Graduation (8ADU7)
- 3B SCIENTIFIC Magnetic Field Indicator (1003555)
- 3B SCIENTIFIC Bell Jar and Vacuum Pump (1010126)
- 3B SCIENTIFIC Apparat. f. Invest. of Capillary Effects (1003510)
- 3B SCIENTIFIC Pair of Helmholtz Coils on Mount. Plate (1003193)
- 3B SCIENTIFIC Helmholtz Resonator d=40mm (1003522)
- 3B SCIENTIFIC Lab Supplies, Steam Engine B (1012801)
- COMBI-CAM Combi-Cam 7850-DC Universal Dust Cover (7850-DC)
- 3B Scientific Lab Equipment Parts