Shop All Lab Equipment Parts
3B Scientific
Plano Convex Lens, f=+400mm
Mfr # 1002987
Zoro # G400902185
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3B Scientific
- MFR # 1002987
- Zoro # G400902185
- Country of Origin Unknown
- Category Lab Equipment Parts
Description
Application Area:
This product is part of a set of optical components for use in conjunction with a single-beam lamp (item-no.: 1000682 ) or multiple-beam lamp (item-no.: 1003321 ) on a whiteboard (item-no.: 1002591 or 1002592 ).
Product Description:
All components are lined with magnetic foil or furnished with a magnet holder and can be easily mounted and aligned on the whiteboard. This apparatus permits a wide range of experiments demonstrating ray optics without the need for a dark room; handwritten notes can be added to provide a clearer explanation.
Technical Specification:
Focal length f: + 400 mm
Height: 35 mm
Dimensions: L = 200 mm, T = 40 mm
This product is part of a set of optical components for use in conjunction with a single-beam lamp (item-no.: 1000682 ) or multiple-beam lamp (item-no.: 1003321 ) on a whiteboard (item-no.: 1002591 or 1002592 ).
Product Description:
All components are lined with magnetic foil or furnished with a magnet holder and can be easily mounted and aligned on the whiteboard. This apparatus permits a wide range of experiments demonstrating ray optics without the need for a dark room; handwritten notes can be added to provide a clearer explanation.
Technical Specification:
Focal length f: + 400 mm
Height: 35 mm
Dimensions: L = 200 mm, T = 40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED BAG Autoclave Bags, 30"x34", 2mil, 100/pk, 100PK (248255)
- RPI Phosphate Buffered Saline, 500 ml (P32060-500.0)
- DYNALON Bottle Carrier, Economy, HDPE, 500mL (408175)
- LABCHEM CHEMICAL NAOH 33 PERCENT W/W 4L (LC241154)
- 3B SCIENTIFIC Stainless Steel Rod 12mm x 1500mm (1002937)
- 3B SCIENTIFIC U-Tube Manometer D (1009714)
- 3B SCIENTIFIC Apparat. f. Invest. of Capillary Effects (1003510)
- 3B SCIENTIFIC Chladni Plate, Square (1000706)
- 3B SCIENTIFIC Helmholtz Resonator d=40mm (1003522)
- 3B SCIENTIFIC Lab Supplies, Steam Engine B (1012801)
- SIMPSON STRONG-TIE Simpson Strong Tie CB66-WEST CB66; 6 x 6 Column Base (848976)
- 3B Scientific Lab Equipment Parts