Shop All Anatomical Models
3B Scientific
Pig skeleton, f, Disarticulated
Mfr # 1020997
Zoro # G3074991
product price: $5,322.99
/ea
Free Shipping & Returns
$5,322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1020997
- Zoro # G3074991
- Country of Origin Unknown
- Category Anatomical Models
Description
Complete and non-assembled skeleton bones without pre-drilling. Ideal for demonstrating the typical bone structure and anatomy. Small bones can be loose. Does not include building instructions.
Domestic Pig (Sus scrofa domesticus)
Taxonomy:
Class: Mammals
Order: Even-toed ungulates
Family: Real pigs
Diet: Omnivore
Size: Approx. 120 – 180 cm
Weight: Approx. 50 – 150 kg
Age: 8 – 12 years
Skeleton: Approx. 223 individual bones
Dentition formula:
Number: 44
Incisors (I): 3/3
Canines (C): 1/1
Premolars (P): 4/4
Molars (M): 3/3
Domestic Pig (Sus scrofa domesticus)
Taxonomy:
Class: Mammals
Order: Even-toed ungulates
Family: Real pigs
Diet: Omnivore
Size: Approx. 120 – 180 cm
Weight: Approx. 50 – 150 kg
Age: 8 – 12 years
Skeleton: Approx. 223 individual bones
Dentition formula:
Number: 44
Incisors (I): 3/3
Canines (C): 1/1
Premolars (P): 4/4
Molars (M): 3/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug (7700W-12)
- AFS 10 Hole Bier Pin Plate (5711055)
- RUBBERMAID COMMERCIAL Rubbermaid® Waxed Bags for Sanitary Napkin Receptacle - FG614100 0000 (FG6141000000)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls W/o Rubber Latex, 1inW x 5 yards, 30 Pcs (3187)
- 3B SCIENTIFIC BONElike Human Skull Model, 8 part - w/ 3B Smart Anatomy (1000063)
- 3B SCIENTIFIC BONElike Human Bony Skull Model, 6 part - w/ 3B Smart Anatomy (1000062)
- TEDCO TOYS 4D Human Anatomy Muscle & Skeleton Model (TE564419)
- TEDCO TOYS Tedco Toys 32371-RED Bio Signs Red Blood Cell Model (32371RB)
- SKELETONS AND MORE Skeletons and More SM200D 2nd Class Harvey Skull (SM200D)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Deluxe Neuro-Anatomical Brain, 8-Part (971882)
- TEDCO TOYS 32371WHI EinOs Bio Signs White Blood Cell (32371WB)
- 3B Scientific Anatomical Models