3B Scientific

Physiology of Nerves Series Model - w/ 3B Smart Anatomy


product price: $1,486.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Physiology of Nerves series displays the basic structures of the human nervous system. Each of the five sections of the nerve model shows a plastic colored relief model of the main synapse variations. All sections of the nerve physiology series can magnetically attach to the illustrated base which depicts the neural components in vivid colors. Each nerve section is also available separately.
The nerve physiology set contains the following sections. :
1. Neuron Cell Body Typical neuron body with cell organelles, for example mitochondria and many other characteristics of human cell, are visible through a removable transparent cover. The edge of the cell body also shows the synapses of connected neurons.
2. Myelin Sheaths of the CNS This model shows the glial cells which build the insulating layer around the axons of the central nervous system.
3. Schwann Cells of the PNS Depicts a Schwann cell with sectioned core.
4. Motor End Plate Neuromuscular junction with striated muscle fibre is depicted. 5. Synapse Featuring the endoplasmic reticulum, mitochondria and the membranes of the synaptic gap.
The nerve physiology nerve series also depicts 5 smaller relief models of the main synapse variations. The nerve set is a great tool for teaching the anatomy and physiology of the human nervous system.
Every original 3B Scientific anatomy model now includes these additional FREE features:
Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.