3B Scientific

Pelvis male with organs - w/ 3B Smart Anatomy


product price: $1,380.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This 7 part model of the male pelvis shows in accurate detail how the bones, ligaments, vessels & nerves as well as the pelvic floor muscles & the external sex organs are connected to each other. It shows the whole pelvis, through which a median section has been placed. The right side of the external anal sphincter, the M. ischiocavernosus, the M. transversus perinei profundus & superficialis & the M. bulbospongiosus can be removed together.
The rectum, bladder, prostate & penis can also be removed, & split into two halves at median level - partially connected. The bone structures are connected W/ magnets & can therefore be easily taken apart. The skin & the fascia of the penis have been partly removed so that the vessels & nerves are visible. Part of the skin in the area of the scrotum & the spermatic cord has removed too. The testicles & epididymis are also visible. On the left, the spermatic cord has been opened up in layers, & on the right the M. cremaster & fascia spermatica interna have been exposed.
The right half of the pelvis shows sections of the common, external & internal iliac arteries & the common & external iliac veins, demonstrating their positions in relation to each other. The Plexus sacralis, the N. ischiadicus, the N. pudendus, the N. dorsalis penis, the Nn. scrotales anteriores, the Nn. perineales & the Nn. annales inferiores as well as the Ductus deferens are shown. The model shows the following bones & ligaments: both hip bones, pubic symphisis, sacrum & coccyx as well as the fifth lumbar vertebra W/ intervertebral disc. A median section has been placed through the fifth lumbar vertebra, the sacrum & the coccyx, so that the pelvis can be split into two halves. This means that part of the cauda equina is also visible in the vertebral canal. The left half of the fifth lumbar vertebra can be removed.
The following ligament structures of the pelvis are shown:
Lig. inguinale
Lig. sacrotuberale
Lig. sacrospinale
Lig. sacroiliaca anteriora
Lig. iliolumbale
Lig. longitudinale anterius
Lig. Supraspinale, Lig. sacroiliacum interosseum
Lig. sacroiliacum posterius
Lig. sacrococcygeum laterale
Lig. sacrococcygeum posterius superficiale et profundum
Membrana obturatoria
Lig. lacunare

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.