Shop All Lab Equipment Parts
3B Scientific
PC Oscilloscope 2 x 25 MHz
Mfr # 1020857
Zoro # G300902315
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1020857
- Zoro # G300902315
- Country of Origin Unknown
- Category Lab Equipment Parts
Description
Advantages:
Greatest possible safety for users & computer systems thanks to galvanically isolated USB interface
Mathematical functions +, -, *, /, inversion & FFT implemented
20 automatic measurement modes
Powerful PC software for acquisition of data & for control
Dual-channel PC oscilloscope for connection to a computer via USB ports. Includes isolated USB interface allowing a maximum input voltage of 400 V via the USB port.
By connecting the equipment to a PC, you obtain an extensively equipped digital storage oscilloscope W/ the additional advantage that the measurement data is saved & can, for example, be further analysed using fast Fourier transform (FFT) analysis.
Includes two probes (1:1, 10:1), a USB connecting cable, two BNC cables, operating instructions & software CD for Windows® XP/Vista/7/8
Channels: Two
Band width: 25 MHz
Sample rate per channel: 100 MS/s
Operating modes: CH1, CH2, XY
Input:
Input coupling: DC, AC, GND
Input impedance: 1 MΩ ±2% ll 10 pF ±5 pF
Input voltage: 0 – 400 V DC or ACpp
Multi-input: Sync., in/out, pass/fail, ext. trigger
Vertical:
Deflection coefficient: 2 mV/div. – 50 V/div.
Precision: ± 3%
A/D converter: 8-bit resolution
Horizontal:
Time-base coefficient: 5 ns/div. – 100 s/div.
Sampling range: 0.5 S/s – 200 MS/s
Precision: 100 ppm x reading + 0.6 ns
Measuring mode:
Automatic measurement: Vpp, Vmax, Vmin, Vtop, Vbase, Vamp, Vavg, Vrms, overshoot, pre-shoot, rise time, fall time, +width, -width, +duty, -duty, delay A-B (rising), delay A-B (falling)
Maths functions: +, -, *, /, inversion, FFT
Trigger:
Trigger type: Alternate, Edge, Video, Pulse, Slope
Trigger modes: Auto, Normal, Single
Trigger detection: Sample, peak detect, average
Interfaces:
Memory size: 5000 measurements
Interface: USB 2.0
Power supply: 5 V DC via two USB ports
Software:
Windows®: XP/Vista/7/8
Data export for
further assessment: Formats: bin, txt, csv or xls
Image file for
current screen: Formats: png, bmp or gif
General data:
Dimensions: 170x120x18 mm3 approx.
Weight: 260 g approx.
Greatest possible safety for users & computer systems thanks to galvanically isolated USB interface
Mathematical functions +, -, *, /, inversion & FFT implemented
20 automatic measurement modes
Powerful PC software for acquisition of data & for control
Dual-channel PC oscilloscope for connection to a computer via USB ports. Includes isolated USB interface allowing a maximum input voltage of 400 V via the USB port.
By connecting the equipment to a PC, you obtain an extensively equipped digital storage oscilloscope W/ the additional advantage that the measurement data is saved & can, for example, be further analysed using fast Fourier transform (FFT) analysis.
Includes two probes (1:1, 10:1), a USB connecting cable, two BNC cables, operating instructions & software CD for Windows® XP/Vista/7/8
Channels: Two
Band width: 25 MHz
Sample rate per channel: 100 MS/s
Operating modes: CH1, CH2, XY
Input:
Input coupling: DC, AC, GND
Input impedance: 1 MΩ ±2% ll 10 pF ±5 pF
Input voltage: 0 – 400 V DC or ACpp
Multi-input: Sync., in/out, pass/fail, ext. trigger
Vertical:
Deflection coefficient: 2 mV/div. – 50 V/div.
Precision: ± 3%
A/D converter: 8-bit resolution
Horizontal:
Time-base coefficient: 5 ns/div. – 100 s/div.
Sampling range: 0.5 S/s – 200 MS/s
Precision: 100 ppm x reading + 0.6 ns
Measuring mode:
Automatic measurement: Vpp, Vmax, Vmin, Vtop, Vbase, Vamp, Vavg, Vrms, overshoot, pre-shoot, rise time, fall time, +width, -width, +duty, -duty, delay A-B (rising), delay A-B (falling)
Maths functions: +, -, *, /, inversion, FFT
Trigger:
Trigger type: Alternate, Edge, Video, Pulse, Slope
Trigger modes: Auto, Normal, Single
Trigger detection: Sample, peak detect, average
Interfaces:
Memory size: 5000 measurements
Interface: USB 2.0
Power supply: 5 V DC via two USB ports
Software:
Windows®: XP/Vista/7/8
Data export for
further assessment: Formats: bin, txt, csv or xls
Image file for
current screen: Formats: png, bmp or gif
General data:
Dimensions: 170x120x18 mm3 approx.
Weight: 260 g approx.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent, 250 mL. Wash Bottle, 5 Pack (506485-0002)
- KEENEY MFG BR P TRAP 1-1/2"" SX1-1/2 (305CP)
- SP SCIENCEWARE Beaker, w/ Handle, Polypropylene, 5L (F28994-0000)
- HEATHROW SCIENTIFIC Sealng, Paper, Film, Whte, 2 In. W, 250 ft. L (HS234526A)
- 3B SCIENTIFIC 3 Double Slits of Different Widths (1000596)
- 3B SCIENTIFIC Magnetic Field Indicator (1003555)
- 3B SCIENTIFIC Helmholtz Resonator d=40mm (1003522)
- 3B SCIENTIFIC Chladni Plate, Square (1000706)
- 3B SCIENTIFIC Lab Supplies, Tungsten Wire (1009718)
- 3B SCIENTIFIC Bell Jar and Vacuum Pump (1010126)
- ILB GOLD Replacement For Fsn Fm-B2702D Medical Screen Protector (FM-B2702D MEDICAL SCREEN PROTECTOR)
- 3B Scientific Lab Equipment Parts