Shop All Medical Lighting
3B Scientific
Optical LED Lamp
Mfr # 1020630
Zoro # G3967668
product price: $1,051.99
/ea
Free Shipping & Returns
$1,051.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1020630
- Zoro # G3967668
- Country of Origin Unknown
- Category Medical Lighting
Description
Ultra-bright light source for experiments on optical bench and for projection. It consists of a metal housing with a condenser, a movable element for axial light adjustment and a holding stem with a screw mounting. Including plug-in power supply.
- LED: 18 V, 10 W
- Plug-in power supply: 100 – 240 V AC, 50/60 Hz
- Condenser focal length: 100 mm
- Condenser diameter: 80 mm
- Shaft: 125 mm x 10 mm Ø
- Dimensions: approx. 240x115x220 mm3
- Weight: approx. 1.5 kg
- LED: 18 V, 10 W
- Plug-in power supply: 100 – 240 V AC, 50/60 Hz
- Condenser focal length: 100 mm
- Condenser diameter: 80 mm
- Shaft: 125 mm x 10 mm Ø
- Dimensions: approx. 240x115x220 mm3
- Weight: approx. 1.5 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Indoor/Outdoor 48 ft String with 15, 11 Watts Incandescent Bulbs (810002)
- SATCO 54W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49394)
- ILC Replacement for Light Bulb / Lamp Blqat3-13w replacement light bulb lamp (BLQAT3-13W LIGHT BULB / LAMP)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F48T12/CW/HO)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- GLOBAL EQUIPMENT 8 Diopter LED Magnifying Lamp With Covered Metal Arm, Black (6025-8)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- 3B Scientific Medical Lighting