Shop All Medical Lighting
3B Scientific
Na Low-Pressure Spectral Lamp @230V
Mfr # 1003159
Zoro # G3969731
Free Shipping & Returns
$1,631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3B Scientific
- MFR # 1003159
- Zoro # G3969731
- Country of Origin Unknown
- Category Medical Lighting
Description
Gas discharge lamp for observing Na D lines and investigating of the doublet.
Includes a black metal housing with integrated power supply unit, a light aperture with a fine thread for direct screw-mounting of filters and a threaded stand rod.
Luminance: 1800 lm
Operating current: 0,35 A
Power: 18 W
Base: BY22d
Service life: ca. 10000 h
Threaded light aperture: 40 mm dia.
Fine thread for filter: M49
Dimensions: approx. 242x153x80 mm3
Weight: approx. 2,5 kg
Includes a black metal housing with integrated power supply unit, a light aperture with a fine thread for direct screw-mounting of filters and a threaded stand rod.
Luminance: 1800 lm
Operating current: 0,35 A
Power: 18 W
Base: BY22d
Service life: ca. 10000 h
Threaded light aperture: 40 mm dia.
Fine thread for filter: M49
Dimensions: approx. 242x153x80 mm3
Weight: approx. 2,5 kg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W C15 Incandescent - Spun White - 4000 Hours - 316L - Medium Base - 120V - Carded (S2714)
- FEIT ELECTRIC 4W C7 CLEAR NIGHTLIGHT 4/CD (BP4C7/4)
- ILC Replacement for GE GENERAL ELECTRIC G.E F9BX/835/ECO (F9BX/835/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp Ms1000/bt37/ps/u/4k replacement light bulb lamp (MS1000/BT37/PS/U/4K LIGHT BULB / LAMP)
- 3B SCIENTIFIC E10 Lamps 6V, 50mA (10 ) (1010197)
- WALDMANN Examination Light, 93CRI, 4400K, LED (D16043100)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- GLOBAL EQUIPMENT 8 Diopter LED Magnifying Lamp With Covered Metal Arm, Black (6025-8)
- MG ELECTRONICS SMD LED Magnifying Task Lamp, White, 3-Diopter (LED-850)
- 3B Scientific Medical Lighting