3B Scientific

Muscle Skeleton Max, on Hanging Stand - w/ 3B Smart Anatomy


product price: $1,865.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Max has all the advantages of a 3B Scientific® skeleton and also shows the structural interaction between the bones and muscles. On the left side of the skeleton over 600 important medical and anatomical structures are shown, such as the muscle origins (red) and insertions (blue) as well as hand-numbered bones, fissures and foramina on the right side. Now available on a stable metal hanging stand with 5 casters!
The advantages of the 3B Scientific® skeleton are:
• Exceptional value for money
• 3 year guarantee
• Top quality natural casting
• Final assembly carried out by hand
• Made from a durable, unbreakable synthetic material
•On a stable metal hanging stand with 5 casters (painted white)
• Close to the realistic weight of around 200 bones
• Natural size
• Anatomically correct
• 3 part assembled skull
• Individually inserted teeth
• Limbs can be removed quickly and easily
• Skull with magnetic connections
Comes with metal hanging stand and transparent dust cover. Stand is 6' 3" (192cm).
Every original 3B Scientific anatomy model now includes these additional FREE features:
Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.