3B Scientific

Millisecond Counter @230V


product price: $442.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Inexpensive, compact counter for measuring milliseconds, e.g. in conjunction with the free-fall apparatus (U8400830). Each count is started and stopped by a signal at the input sockets. The device is automatically reset to zero each time it is restarted. Includes plug-in power supply.
Time measurement: 1 ms – 9999 s
Supply voltage: 12 AC
Connectors: 4-mm safety sockets
Dimensions: 105x75x35 mm approx.
Weight: 400 g approx.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.