Shop All Lab Equipment Parts
3B Scientific
Lab Supplies, pH Meter
Mfr # 1020915
Zoro # G200688944
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3B Scientific
- MFR # 1020915
- Zoro # G200688944
- Country of Origin Unknown
- Category Lab Equipment Parts
Description
Advantages:
· Handy design, robust construction
· Fast and precise measurements
· Large, 31⁄2-digit LCD display
Digital pH measuring instrument for the measurement of the pH value of aqueous liquids using the immersion probe tips to determine the electrical potential difference between acidic, neutral and basic liquids.
The device has a robust housing with compact dimensions and is easy to operate. It is equipped with a large LCD display with continuous background illumination, 2 adjustment potentiometers for calibrating to pH = 4 or to pH = 7 using the matching screwdriver.
Including calibration solution, screwdriver, battery and instruction manual.
pH range: 0 – 14 pH
Resolution: 0.01 pH
Accuracy: ± 0.05 pH
Temperature compensation: 0 – 50°C
Operating voltage: 9 V battery (NEDA 1604)
Display: 31⁄2-digit LCD display; 18 mm, max. 1999
Dimensions: 150 x 70 x 25 mm approx.
Weight: 230 g approx.
· Handy design, robust construction
· Fast and precise measurements
· Large, 31⁄2-digit LCD display
Digital pH measuring instrument for the measurement of the pH value of aqueous liquids using the immersion probe tips to determine the electrical potential difference between acidic, neutral and basic liquids.
The device has a robust housing with compact dimensions and is easy to operate. It is equipped with a large LCD display with continuous background illumination, 2 adjustment potentiometers for calibrating to pH = 4 or to pH = 7 using the matching screwdriver.
Including calibration solution, screwdriver, battery and instruction manual.
pH range: 0 – 14 pH
Resolution: 0.01 pH
Accuracy: ± 0.05 pH
Temperature compensation: 0 – 50°C
Operating voltage: 9 V battery (NEDA 1604)
Display: 31⁄2-digit LCD display; 18 mm, max. 1999
Dimensions: 150 x 70 x 25 mm approx.
Weight: 230 g approx.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Botanical Extraction Medium Cellulose Filter Paper, 14.2cm, PK100 (1520026)
- UNITED SCIENTIFIC Mineral Set, 20 Specimens (UNMINSET20)
- ZORO SELECT Round Preclean Bottle, 500ml, PK12 (3TRL5)
- LAB SAFETY SUPPLY Dropper Bottle, 125 mL, 4 oz., PK12 (6FAR6)
- 3B SCIENTIFIC pH - Indicator Test Sticks, pH 0-14 (1003794)
- 3B SCIENTIFIC 3 Double Slits of Different Widths (1000596)
- 3B SCIENTIFIC Bell Jar and Vacuum Pump (1010126)
- 3B SCIENTIFIC Helmholtz Resonator d=70mm (1003520)
- 3B SCIENTIFIC Magnetic Field Indicator (1003555)
- 3B SCIENTIFIC Lab Supplies, Steam Engine B (1012801)
- MOTHERS Ca Gold Synth Wax 160Z (05716)
- 3B Scientific Lab Equipment Parts