Shop All Lab Equipment Parts
3B Scientific
Lab Supplies, CT Scanner
Mfr # 1017782
Zoro # G7919700
product price: $10,064.99
/ea
Free Shipping & Returns
$10,064.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1017782
- Zoro # G7919700
- Country of Origin Unknown
- Category Lab Equipment Parts
Description
for turning and moving samples for the purpose of generating tomographic images. All turning and movement is carried out by means of stepper motors. While the measurement is taking place, the scanner moves the sample backwards and forwards between the ultrasonic sensors connected to the outside of the sample container in accordance with the CT algorithm. Includes a sample stage for making recordings of suitable objects for observation. The sample stage is immersed in a sample trough. The whole slider is height adjustable so that it is possible for the area of the sample under investigation to be modified.
Linear movement: max. 400 mm
Local resolution: <10 μm
Maximum speed of movement: 18 cm/min
Turning angle: 0–360°
Angular resolution: 0.225°
Maximum angular velocity: 1 rpm
Dimensions: 210x353x520 mm3
Linear movement: max. 400 mm
Local resolution: <10 μm
Maximum speed of movement: 18 cm/min
Turning angle: 0–360°
Angular resolution: 0.225°
Maximum angular velocity: 1 rpm
Dimensions: 210x353x520 mm3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 1mL Luer Slip, PK450 (MS1B)
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 15° ANGLE, 40mm, MEDIUM (F274045M)
- SENSOREX Spear Tip Combination pH Electrode BNC Connecter (S175CD/BNC)
- SC JOHNSON PROFESSIONAL $ESTESOL(HAND CLEANER) 2000ML SOFTBOTTLE (SN83311)
- 3B SCIENTIFIC Helmholtz Resonator d=40mm (1003522)
- 3B SCIENTIFIC Pair of Helmholtz Coils on Mount. Plate (1003193)
- 3B SCIENTIFIC Lab Supplies, Steam Engine B (1012801)
- 3B SCIENTIFIC U-Tube Manometer D (1009714)
- 3B SCIENTIFIC Magnetic Field Indicator (1003555)
- 3B SCIENTIFIC Lab Supplies, Tungsten Wire (1009718)
- THINKCAR TECH Videoscope (309030003)
- 3B Scientific Lab Equipment Parts