Shop All Medical Thermometers
3B Scientific
Immersion/Circulation Thermostat @115V
Mfr # 1008653
Zoro # G7907618
product price: $5,458.99
/ea
Free Shipping & Returns
$5,458.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1008653
- Zoro # G7907618
- Country of Origin Unknown
- Category Medical Thermometers
Description
Immersion circulation thermostat for setting the temperature of a bath or external apparatus with non-flammable liquids at temperatures up to 95°C. The fully electronic continuous regulator and the powerful circulating pump ensure that the water in the bath is optimally stirred so that the temperature remains highly constant. The user-friendly menu and simple three-button operation guarantee that the equipment is easy to use. A single-row LED display indicates the desired temperature and the actual temperature. Excess temperature protection is set to a fixed value of 95°C and features both audible and visual alarms to enhance operating safety. Also included is the possibility of connecting a water cooler or heat exchanger to provide cooling by means of tap water.
Specifications:
Operating-temperature range: 25°C – 85°C
Temperature constancy: ±0.05°C
Heating power: 1.5 kW
Pump pressure: max. 0.2 bar
Delivery rate: max. 15 l/min
Bath volume: max. 5.5 l
Bath area / depth: approx. 145x161/150 mm3
Specifications:
Operating-temperature range: 25°C – 85°C
Temperature constancy: ±0.05°C
Heating power: 1.5 kW
Pump pressure: max. 0.2 bar
Delivery rate: max. 15 l/min
Bath volume: max. 5.5 l
Bath area / depth: approx. 145x161/150 mm3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND INDUSTRIES Midland Industries 982130 0.5 in. x 260 ft. Green Oxygen Tape (982130)
- THERACARE Triple Antibiotic Ointment, 1 oz. (19-210)
- CABLES & SENSORS Fukuda Denshi ECG Telemetry Leadwire - 3 Leads Pinch/Grabber (LFD3-90P0)
- AMERICAN RED CROSS Unitized CPR/AED Kit, Plastic (RC-643-PB)
- 3B SCIENTIFIC Thermometer -10 C 200 C (1003525)
- VERIDIAN HEALTHCARE Dual Scale 9-Second Flexible Tip Digital Thermometer With Beeper, Memory & Fever Alarm (08-359)
- VERIDIAN HEALTHCARE 10-Second Flexible Tip Digital Thermometer With Beeper, Memory & Fever Alarm NEW (08-519)
- ADVOCATE Non-Contact Speaking Infrared Thermometer (141-S)
- VERIDIAN HEALTHCARE Non-Contact Infrared Forehead Thermometer NEW (09-313)
- THERACARE FeverScan Forehead Strip Thermometer (09-116DS)
- TRIPLETT Non-Contact Forehead IR Thermometer (FT2020)
- 3B Scientific Medical Thermometers