Shop All Anatomical Models
3B Scientific
Horse skeleton, m, Disarticulated
Mfr # 1021005
Zoro # G3067684
product price: $11,440.99
/ea
Free Shipping & Returns
$11,440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1021005
- Zoro # G3067684
- Country of Origin Unknown
- Category Anatomical Models
Description
Complete and non-assembled skeleton bones without pre-drilling. Ideal for demonstrating the typical bone structure and anatomy. Small bones can be loose. Does not include building instructions.
Horse (Equus ferus caballus)
Taxonomy:
Class: Mammals
Order: Odd-toed ungulates
Family: Horses
Diet: Herbivore
Size: Approx. 50 – 200 cm
Weight: Approx. 100 – 1200 kg
Age: Approx. 20 – 50 years
Skeleton: Approx. 252 individual bones
Dentition formula:
Number: 36 – 44
Incisors (I): 3/3
Canines (C): 0-1/0-1
Premolars (P): 3-4/3-4
Molars (M): 3/3
Horse (Equus ferus caballus)
Taxonomy:
Class: Mammals
Order: Odd-toed ungulates
Family: Horses
Diet: Herbivore
Size: Approx. 50 – 200 cm
Weight: Approx. 100 – 1200 kg
Age: Approx. 20 – 50 years
Skeleton: Approx. 252 individual bones
Dentition formula:
Number: 36 – 44
Incisors (I): 3/3
Canines (C): 0-1/0-1
Premolars (P): 3-4/3-4
Molars (M): 3/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HCS Cotton Tip Swab, Wood, 6, PK1000 (HCS1003)
- BOWMAN DISPENSERS Bulk Dispenser, Silver, 17-5/64inH (BK001-0300)
- ZOLL STANDARD METAL WALL CABINET w/ LOGO (8000-0855)
- INVACARE Reliant Lift Power Cord (1079133)
- 3B SCIENTIFIC BONElike Human Skull Model, 8 part - w/ 3B Smart Anatomy (1000063)
- 3B SCIENTIFIC BONElike Human Bony Skull Model, 6 part - w/ 3B Smart Anatomy (1000062)
- TEDCO TOYS Tedco Toys 32371-ANI Bio Signs Animal Cell Model (32371AC)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Mini Hip Joint with Cross Section of Bone on Base (956176)
- SKELETONS AND MORE Skeletons and More SM370DLA Aged Left Skeleton Arm (SM370DLA)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Deluxe Neuro-Anatomical Brain, 8-Part (971882)
- TEDCO TOYS 4D Human Anatomy Muscle & Skeleton Model (TE564419)
- 3B Scientific Anatomical Models