3B Scientific

High Voltage Power Supply 5kV @230V


product price: $1,488.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Universally applicable, floating, high-voltage power supply with built-in, high voltage resistant transformer to supply the heater voltage for electron tubes. Continuously adjustable high voltage, safe to touch, with passive current limitation and analogue voltage display. Unit poles can be connected to protected earth, but it is not center tapped.
Output voltage harmless to touch (ISC max. 2 mA)
Safety transformer conforming to EN 61558-2-6
Safe isolation between power supply and output circuits
Specifications:
High voltage output: 0-5000 V DC, max. 2 mA, max. 5 W
Heater voltage output: 6.3 V AC, max. 3 A
High voltage resistant up to 6 kV
Overload protection: Primary: fuse
Secondary: current-limiting resistors
Connections: 4 mm safety sockets
High-voltage display: Analogue
Dimensions: 235x130x155 mm3 approx.
Weight: 3.5 kg approx.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.