Shop All Lab Equipment Parts
3B Scientific
High Voltage Power Supply 5kV @115V
Mfr # 1003309
Zoro # G7909742
product price: $1,264.99
/ea
Free Shipping & Returns
$1,264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1003309
- Zoro # G7909742
- Country of Origin Unknown
- Category Lab Equipment Parts
Description
Universally applicable, floating, high-voltage power supply with built-in, high voltage resistant transformer to supply the heater voltage for electron tubes. Continuously adjustable high voltage, safe to touch, with passive current limitation and analogue voltage display. Unit poles can be connected to protected earth, but it is not center tapped.
Specifications:
High voltage output: 0-5000 V DC, max. 2 mA, max. 5 W
Heater voltage output: 6.3 V AC, max. 3 A
High voltage resistant up to 6 kV
Overload protection: Primary: fuse
Secondary: current-limiting resistors
Connections: 4 mm safety sockets
High-voltage display: Analogue
Dimensions: 235x130x155 mm3 approx.
Weight: 3.5 kg approx.
Specifications:
High voltage output: 0-5000 V DC, max. 2 mA, max. 5 W
Heater voltage output: 6.3 V AC, max. 3 A
High voltage resistant up to 6 kV
Overload protection: Primary: fuse
Secondary: current-limiting resistors
Connections: 4 mm safety sockets
High-voltage display: Analogue
Dimensions: 235x130x155 mm3 approx.
Weight: 3.5 kg approx.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Cap, Screw Closure Size 53-400, PK72 (239241)
- BENCHMARK SCIENTIFIC Replacement Sealing Ring, (Gl45), PK10 (B3000-RIN)
- AQUAPHOENIX SCIENTIFIC Ortho-tolidine Reagent, 60 mL (OT1510-B)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 5mL, Class A, To Contain (TC), ASTM E288, 6/Box (8200005)
- 3B SCIENTIFIC Lab Supplies, Tungsten Wire (1009718)
- 3B SCIENTIFIC Apparat. f. Invest. of Capillary Effects (1003510)
- 3B SCIENTIFIC Helmholtz Resonator d=70mm (1003520)
- 3B SCIENTIFIC U-Tube Manometer D (1009714)
- 3B SCIENTIFIC 3 Double Slits of Different Widths (1000596)
- 3B SCIENTIFIC Pair of Helmholtz Coils on Mount. Plate (1003193)
- SC JOHNSON PROFESSIONAL $ESTESOL(HAND CLEANER) 2000ML SOFTBOTTLE (SN83311)
- 3B Scientific Lab Equipment Parts