Shop All Medical Lighting
3B Scientific
Hg Low-Pressure Spectral Lamp @230V
Mfr # 1003158
Zoro # G3969092
product price: $1,184.99
/ea
Free Shipping & Returns
$1,184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1003158
- Zoro # G3969092
- Country of Origin Unknown
- Category Medical Lighting
Description
Gas discharge lamp for observing mercury spectral lines at low vapour pressures with optimal line widths. The body is made of quartz glass to allow detection of lines in the ultra-violet range too. Includes a black metal housing with integrated power supply unit, a light aperture with a fine thread for direct screw-mounting of filters and a threaded stand rod. Includes a threaded stand rod.
Operating current: 0,16 A
Power 6 W
Base G5
Service life: approx. 3000 h
Threaded light aperture: 40 mm dia.
Fine thread for filter: M49
Dimensions: approx. 242x153x80 mm3
Weight: approx. 2,2 kg
Operating current: 0,16 A
Power 6 W
Base G5
Service life: approx. 3000 h
Threaded light aperture: 40 mm dia.
Fine thread for filter: M49
Dimensions: approx. 242x153x80 mm3
Weight: approx. 2,2 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Bulwark 1-Light 10.25" Wide Black Outdoor Wall Sconce (10112FTBK)
- STREAMLIGHT Work Flashlight, 800 lm, Red, LED, 17.00" L (76801)
- REMPHOS LED Light Bar Power Cable, PK10 (RP-LBI-G1-IP-3F-DIM-10P)
- FEIT ELECTRIC LED DM T4 GY6.35 WW 50W (BP50JCD/830/LED)
- 3B SCIENTIFIC E10 Lamps 6V, 50mA (10 ) (1010197)
- MG ELECTRONICS 8 Diopter LED Magnifying Lamp - White (LED128)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- GLOBAL EQUIPMENT 8 Diopter LED Magnifying Lamp With Covered Metal Arm, Black (6025-8)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- MG ELECTRONICS SMD LED Magnifying Task Lamp, White, 3-Diopter (LED-850)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- 3B Scientific Medical Lighting