Shop All Lab Equipment Parts
3B Scientific
Helmholtz Resonator d=70mm
Mfr # 1003520
Zoro # G7914642
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3B Scientific
- MFR # 1003520
- Zoro # G7914642
- Country of Origin Unknown
- Category Lab Equipment Parts
Description
Hollow glass bulb with a narrow tube leading out for demonstrating acoustic resonance. The fundamental oscillation is generated by blowing into the opening or banging on the outside of the bulb.
The elasticity and inertial mass of the air in the bulb cause the bulb to act as an acoustic resonator with a highly distinct resonant frequency. The frequency is dependent on the dimensions of the bulb and the tube. With a whole set of Helmholtz resonators it is possible to demonstrate how tones combine to form a tonal mixture.
Opening on the glass bulb: 14 mm dia.
Length of tube: 15 mm
Resonant Frequency: 440 Hz
The elasticity and inertial mass of the air in the bulb cause the bulb to act as an acoustic resonator with a highly distinct resonant frequency. The frequency is dependent on the dimensions of the bulb and the tube. With a whole set of Helmholtz resonators it is possible to demonstrate how tones combine to form a tonal mixture.
Opening on the glass bulb: 14 mm dia.
Length of tube: 15 mm
Resonant Frequency: 440 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, TWO NECK, ANGLED, 29/42, 29/42, 5L (F41925L)
- YSI Calibration Solution, ORP, 250mL Bottle (061321)
- ZORO SELECT Three-Prong Tongs, SS, 9-1/2" L (787-113)
- ROTO ROOTER Roto-Rooter Gel Clog Remover 64 oz (351404)
- 3B SCIENTIFIC Magnetic Field Indicator (1003555)
- 3B SCIENTIFIC Pair of Helmholtz Coils on Mount. Plate (1003193)
- 3B SCIENTIFIC Stainless Steel Rod 12mm x 1500mm (1002937)
- 3B SCIENTIFIC Lab Supplies, pH Meter (1020915)
- 3B SCIENTIFIC 3 Double Slits of Different Widths (1000596)
- 3B SCIENTIFIC Apparat. f. Invest. of Capillary Effects (1003510)
- UNITED SCIENTIFIC Diffraction Grating, 600 Lines Per Mm (DFG600)
- 3B Scientific Lab Equipment Parts