Shop All Lab Equipment Parts
3B Scientific
Heating Chamber @230V
Mfr # 1012820
Zoro # G500902221
product price: $1,966.99
/ea
Free Shipping & Returns
$1,966.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1012820
- Zoro # G500902221
- Country of Origin Unknown
- Category Lab Equipment Parts
Description
Electric heating chamber with continuous temperature control and digital temperature display showing actual and set-point temperatures. In lacquered metal housing with two viewing windows, opening with spring-clip for thermometer and thermally insulated carrying handle. Temperature measurement and control is handled by an integrated microcontroller and a Pt100 thermocouple.
Dimensions of front opening: 230x160 mm2 approx.
Heating power: 400 W
Maximum temperature: 300°C (230 V, 50/60 Hz)
250°C (115 V, 50/60 Hz)
Temperature constancy: ±1°C approx.
Dimensions: 335x180x165 mm3 approx.
Weight: 5.6 kg approx.
Dimensions of front opening: 230x160 mm2 approx.
Heating power: 400 W
Maximum temperature: 300°C (230 V, 50/60 Hz)
250°C (115 V, 50/60 Hz)
Temperature constancy: ±1°C approx.
Dimensions: 335x180x165 mm3 approx.
Weight: 5.6 kg approx.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Laboratory Grade Rubber Stoppers w/Hole, Black SBR Rubber, Size #13, 68 x 58 x 25mm, 4PK (259150H-13)
- OHAUS Clamp, Stainless Steel, 5.75" L (CLM-FIXED3DSM)
- LAMOTTE Individual Test Kit Coliform (4-3616)
- AMSCOPE 7X-90X Trinocular Zoom Stereo Microscope Head (SM790T)
- 3B SCIENTIFIC Pair of Helmholtz Coils on Mount. Plate (1003193)
- 3B SCIENTIFIC Lab Supplies, pH Meter (1020915)
- 3B SCIENTIFIC pH - Indicator Test Sticks, pH 0-14 (1003794)
- 3B SCIENTIFIC 3 Double Slits of Different Widths (1000596)
- 3B SCIENTIFIC Magnetic Field Indicator (1003555)
- 3B SCIENTIFIC Chladni Plate, Square (1000706)
- DIVERSIFIED BIOTECH Petri Stickers, 50 Sq Grid, 3" Dia, 36/pk, 36PK (247010-50)
- 3B Scientific Lab Equipment Parts