Shop All Lab Equipment Parts
3B Scientific
Hand Spectroscope with Amici Prism
Mfr # 1003531
Zoro # G7915841
product price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1003531
- Zoro # G7915841
- Country of Origin Unknown
- Category Lab Equipment Parts
Description
Hand-Held Spectroscope with Adjustable Slit
Precise optical system with centred visible spectrum, which is linear with respect to the wavelength. With high-quality Amici prism in metal sleeve.
Delivery in hinged case for protective and dust-free storage.
Angular dispersion: C-F 7°
Linear dispersion: 60 mm
Slit, adjustable: 0 ... 1 mm
Dimensions with case in mm: 150 x 70 x 30
Weight: approx. 150 g
Precise optical system with centred visible spectrum, which is linear with respect to the wavelength. With high-quality Amici prism in metal sleeve.
Delivery in hinged case for protective and dust-free storage.
Angular dispersion: C-F 7°
Linear dispersion: 60 mm
Slit, adjustable: 0 ... 1 mm
Dimensions with case in mm: 150 x 70 x 30
Weight: approx. 150 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Rack, Rotational, Duo (HS29041A)
- NASCO SAMPLING Top Section, Rope 5ft (C09252WA)
- SPECTRUM Potassium Iodide, Granular, FCC, 500g (P1344-500GM10)
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, SOLID, 10/30 (S291030)
- 3B SCIENTIFIC Helmholtz Resonator d=40mm (1003522)
- 3B SCIENTIFIC Bell Jar and Vacuum Pump (1010126)
- 3B SCIENTIFIC Lab Supplies, Steam Engine B (1012801)
- 3B SCIENTIFIC Lab Supplies, Tungsten Wire (1009718)
- 3B SCIENTIFIC Pair of Helmholtz Coils on Mount. Plate (1003193)
- 3B SCIENTIFIC Apparat. f. Invest. of Capillary Effects (1003510)
- DART Dart DCC 16X16G Cafe G Printed Foam Cup 16 Oz. (DCC 16X16G)
- 3B Scientific Lab Equipment Parts