Shop All Lab Equipment Parts
3B Scientific
Galvanometer, DC
Mfr # 1002790
Zoro # G100700470
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1002790
- Zoro # G100700470
- Country of Origin Unknown
- Category Lab Equipment Parts
Description
Robust pointer instruments for measuring voltage resp. current in shock-proof desktop housings built especially for student and practical lab experiments with moving coil instruments, mirror scale and 4-mm safety sockets.
Specifications:
Measurement ranges: ± 35 μA
Scale division: 1 μA
Internal resistance: 1000 Ohm, ± 50 mV
Accuracy: class 2.0
Dimensions: 90x106x103 mm3
Specifications:
Measurement ranges: ± 35 μA
Scale division: 1 μA
Internal resistance: 1000 Ohm, ± 50 mV
Accuracy: class 2.0
Dimensions: 90x106x103 mm3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #80, S/S, 8 In, Full Ht (80SS8F)
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth, PK4 (6FAP4)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 90mm, PK100 (1827-090)
- HOWMET FASTENING SYSTEMS RIVETS GLASS STOP AD8620 (50pk) (MR42376)
- 3B SCIENTIFIC 3 Double Slits of Different Widths (1000596)
- 3B SCIENTIFIC Apparat. f. Invest. of Capillary Effects (1003510)
- 3B SCIENTIFIC Lab Supplies, Tungsten Wire (1009718)
- 3B SCIENTIFIC Pair of Helmholtz Coils on Mount. Plate (1003193)
- 3B SCIENTIFIC Lab Supplies, pH Meter (1020915)
- 3B SCIENTIFIC pH - Indicator Test Sticks, pH 0-14 (1003794)
- ASSOCIATED EQUIPMENT PLUG-IN CABLE SET ANDERSON TYPE (AE6119)
- 3B Scientific Lab Equipment Parts