Shop All Lab Equipment Parts
3B Scientific
Function Generator FG 100 @230V
Mfr # 1009957
Zoro # G600901988
product price: $1,649.99
/ea
Free Shipping & Returns
$1,649.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1009957
- Zoro # G600901988
- Country of Origin Unknown
- Category Lab Equipment Parts
Description
Function generator with external sweep function and power amplifier for use in versatile student and practical experiments covering simple harmonic oscillation, AC electricity and induction. Featuring illuminated, digital display for frequency, signal form, offset and other parameters. The output is short-circuit protected as well as being protected against induced voltages and spark discharges, e.g. for when experiment leads are unintentionally pulled out while coils are connected. In internal sweep mode, one trigger pulse is output per cycle and the voltage output is proportional to the frequency. With retractable feet. Includes power supply.
Safety transformer conforming to EN 61558-2-6.
Safe isolation between power supply and output circuits.
Signals:
Frequency range: 0.001 Hz to 100 kHz
Signal forms: Sine, square, triangular
Offset: 0 to ±5 V, adjustable in 0.1 V steps
Output:
Output amplitude: 0 to 10 V, continuously adjustable
Power output: 10 W, permanent
Output current: 1 A, permanent, 2 A max.
Sweep:
Sweep modes: External, continuous internal, individual internal
Frequency range: 1 Hz to 100 kHz
Stop/start frequency ratio: Max. 1000:1, e.g. 2 Hz to 2 kHz max.
Time range: 0.04 s to 1000 s
External sweep: Start via trigger pulse or application of 0 to 5 V control voltage
Max. modulation frequency: 200 Hz
Internal sweep: Start and stop via Start/Stop button
One trigger output per cycle plus proportional voltage
Power supply: Plug-in power supply, 12 V AC, 2 A
Dimensions: 170x105x40 mm
Additional features: Fold-out feet
Safety transformer conforming to EN 61558-2-6.
Safe isolation between power supply and output circuits.
Signals:
Frequency range: 0.001 Hz to 100 kHz
Signal forms: Sine, square, triangular
Offset: 0 to ±5 V, adjustable in 0.1 V steps
Output:
Output amplitude: 0 to 10 V, continuously adjustable
Power output: 10 W, permanent
Output current: 1 A, permanent, 2 A max.
Sweep:
Sweep modes: External, continuous internal, individual internal
Frequency range: 1 Hz to 100 kHz
Stop/start frequency ratio: Max. 1000:1, e.g. 2 Hz to 2 kHz max.
Time range: 0.04 s to 1000 s
External sweep: Start via trigger pulse or application of 0 to 5 V control voltage
Max. modulation frequency: 200 Hz
Internal sweep: Start and stop via Start/Stop button
One trigger output per cycle plus proportional voltage
Power supply: Plug-in power supply, 12 V AC, 2 A
Dimensions: 170x105x40 mm
Additional features: Fold-out feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2607)
- LAB SAFETY SUPPLY Yellow Buffer Solution, pH 7.00, 20L (GR123800-L04)
- GVS MAGNAPROBE ROLL STOCK NY AL 0.22UM 12 IN. WIDE 500LF (1230379)
- DWK LIFE SCIENCES CryoELITE 5ml Tissue Vial, 25/pk, 25PK (212310)
- 3B SCIENTIFIC Apparat. f. Invest. of Capillary Effects (1003510)
- 3B SCIENTIFIC Helmholtz Resonator d=70mm (1003520)
- 3B SCIENTIFIC U-Tube Manometer D (1009714)
- 3B SCIENTIFIC Pair of Helmholtz Coils on Mount. Plate (1003193)
- 3B SCIENTIFIC 3 Double Slits of Different Widths (1000596)
- 3B SCIENTIFIC Bell Jar and Vacuum Pump (1010126)
- AUTO METER 6FTCOPPER TUBING, 1/8IN DIA. (3224)
- 3B Scientific Lab Equipment Parts