3B Scientific

Function Generator FG 100 @115V


product price: $1,963.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Function generator with external sweep function and power amplifier for use in versatile student and practical experiments covering simple harmonic oscillation, AC electricity and induction. Featuring illuminated, digital display for frequency, signal form, offset and other parameters. The output is short-circuit protected as well as being protected against induced voltages and spark discharges, e.g. for when experiment leads are unintentionally pulled out while coils are connected. In internal sweep mode, one trigger pulse is output per cycle and the voltage output is proportional to the frequency. With retractable feet. Includes power supply.
Safety transformer conforming to EN 61558-2-6
Safe isolation between power supply and output circuits
Signals:
Frequency range: 0.001 Hz to 100 kHz
Signal forms: Sine, square, triangular
Offset: 0 to ±5 V, adjustable in 0.1 V steps
Output:
Output amplitude: 0 to 10 V, continuously adjustable
Power output: 10 W, permanent
Output current: 1 A, permanent, 2 A max.
Sweep:
Sweep modes: External, continuous internal, individual internal
Frequency range: 1 Hz to 100 kHz
Stop/start frequency ratio: Max. 1000:1, e.g. 2 Hz to 2 kHz max.
Time range: 0.04 s to 1000 s
External sweep: Start via trigger pulse or application of 0 to 5 V control voltage
Max. modulation frequency: 200 Hz
Internal sweep: Start and stop via Start/Stop button
One trigger output per cycle plus proportional voltage
Power supply: Plug-in power supply, 12 V AC, 2 A
Dimensions: 170x105x40 mm
Additional features: Fold-out feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.