3B Scientific

Friction Measuring Apparatus


product price: $1,402.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Demonstration apparatus with movable friction surface for measuring static and dynamic friction between two surfaces as a function of area, force between the surfaces or the combination of materials. For easy measurement of dynamic friction, the movable surface is moved at constant speed under a static body connected to a dynamometer. The friction track can be inclined along its length in order to vary the force between the two surfaces.
Dimensions: 600x140x150 mm3
Weight: 3 kg
Contents:
Basic apparatus with movable friction surface, 2 N dynamometer, three different static bodies, three rails for holding static bodies, three 100 g weights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.