Shop All Lab Equipment Parts
3B Scientific
Free Fall Apparatus
Mfr # 1000738
Zoro # G500902184
product price: $966.99
/ea
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1000738
- Zoro # G500902184
- Country of Origin Unknown
- Category Lab Equipment Parts
Description
Apparatus for measuring the time it takes for a ball to fall a certain distance using a digital timer. Very easy to set up and use but nevertheless highly accurate. Includes 3 steel balls.
A micro-magnet holds the ball in its start position. Three contact pins under the release mechanism ensure that the start position of the ball can be reproduced and act as the contacts of a switch that opens when the ball is released, thus triggering the beginning of the timing measurement. When the ball strikes the contact plate at the bottom, the timer is stopped. The ball is also held firmly on the plate so that it does not bounce. The height through which the ball drops can be adjusted to a fraction of a millimetre and read off a scale on the column.
Height scale 20 – 960 mm
Scale divisions: 10 mm
Scale precision: 0.2 mm
Balls: Steel, 16 mm dia.
Dimensions: 200 x 130 x 1000 mm3 approx.
Weight: 1.6 kg approx.
A micro-magnet holds the ball in its start position. Three contact pins under the release mechanism ensure that the start position of the ball can be reproduced and act as the contacts of a switch that opens when the ball is released, thus triggering the beginning of the timing measurement. When the ball strikes the contact plate at the bottom, the timer is stopped. The ball is also held firmly on the plate so that it does not bounce. The height through which the ball drops can be adjusted to a fraction of a millimetre and read off a scale on the column.
Height scale 20 – 960 mm
Scale divisions: 10 mm
Scale precision: 0.2 mm
Balls: Steel, 16 mm dia.
Dimensions: 200 x 130 x 1000 mm3 approx.
Weight: 1.6 kg approx.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Slide Holder, 292 x 197 mm, Green (513029G-1)
- GATORADE Liquid Concentrate Pump (49044)
- BENCHMARK SCIENTIFIC Replacement Sealing Ring, (Gl45), PK10 (B3000-RIN)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2546)
- 3B SCIENTIFIC Bell Jar and Vacuum Pump (1010126)
- 3B SCIENTIFIC Magnetic Field Indicator (1003555)
- 3B SCIENTIFIC Helmholtz Resonator d=40mm (1003522)
- 3B SCIENTIFIC Lab Supplies, Tungsten Wire (1009718)
- 3B SCIENTIFIC Lab Supplies, Steam Engine B (1012801)
- 3B SCIENTIFIC Apparat. f. Invest. of Capillary Effects (1003510)
- FRIEDRICH Friedrich Replacement Carbon Filters For Kuhl, KCQ & KEQ Models, 3/Pack (KWCFQ)
- 3B Scientific Lab Equipment Parts